Shop All Abrasive Rolls
3M
Cartridge Roll 341D, 1/2inx1inx1/8 in 60 X-weight, 100/pk
Mfr # 7100086100
Zoro # G5136700
product price: $58.15
/pk 100, $0.58/ea
$58.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 1"
- Series 341
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100086100
- Zoro # G5136700
- UPC # 00051144970414
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Length | 1" |
Diameter | Roll Dia: 1/2"; Arbor Hole Dia: 1/8" |
Details
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Series | 341 |
Abrasive Type | Closed Coat |
Backing Weight | X |
Item | Cartridge Roll |
Color | Brown |
Description
Ctrdg Rll 341D,1/2inx1inx1/8 in 60,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 10" Wide Face Crimped Wire Wheel .014" Steel Fill 2" Arbor Hole (3200)
- NORTON ABRASIVES CutOff Whl, Gemini FreeCut, 4"x.062"x3/8" (66243510655)
- SCOTCH-BRITE Convolute Whl, Debur/Finish, 8x1x3, FN, PK3 (7000046046)
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - Zirconia Z-COOL - 120 Grit, INOX (45475)
- 3M Hookit Blu Dsc 321U MultiH, 36183, 6, PK200 (36183)
- 3M Cartridge Roll, 1in. L, 80 Grit, 1/2in. dia (7100086093)
- 3M Paper Disc Roll, 400 Grit, Aluminum Oxide (7000028092)
- 3M Paper Disc Roll, Very Fine, Aluminum Oxide (7000119184)
- 3M Abrasive Utility Roll, Grit 120, Gray (7000118336)
- 3M Paper Disc Roll, 80 Grit, 5 in. Dia (7000119234)
- MIRKA Perf Mesh Grip, Roll, 2.75"x33.5ft., P80 (AE-570-080)
- 3M Abrasive Rolls