Shop All Abrasive Rolls
3M
Cartridge Roll, 3/4 x 1-1/2in, 60G, PK100
Mfr # 7010309045
Zoro # G5921842
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 1 1/2 in
- Series 341D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7010309045
- Zoro # G5921842
- UPC # 00051144971626
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Length | 1 1/2 in |
Diameter | 3/4 in |
Overall Diameter | 3/4 in |
Overall Length | 1 1/2 in |
Pilot Hole Diameter | 3/16 in |
Diameter x Length | 3/4 in Dia x 1 1/2 in L |
Pilot Hole Dia x Diameter x Length | 3/16 in x 3/4 in x 1 1/2 in |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 3/16 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series 341D, Backing Material Cloth, Backing Weight X, Grit 60, Maximum Operating Speed 16,000 RPM, Overall Diameter 3/4 in, Overall Length 1 1/2 in, Coating Coverage Closed, Color Brown, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC PADS 2" SURFACE PREP MEDIUM BAG OF 25 (AO20MSP)
- GLASS RENU GlassRenu RenuDisks Gray 3 Inch (106-4035)
- MERIT FlapWheel, CA, 6 In Diax2 Wx1 In AH, 120G (08834123036)
- ECONOLINE Clear Hose 3 ft. (13403-3)
- 3M Diamond Microfinishing PSA Film 675L, 12 (675L)
- 3M Cartridge Roll 747D, 3/8inx1inx1/8 in, 80 X-weight, 100/pk (7100122978)
- 3M Paper Disc Roll, 5in.dia., P100, PK4 (7000028098)
- 3M Disc, Roloc, 40 Grit, Rol 2, PK25 (36525)
- 3M Stikit Tri-M-Ite 2 1/2 in. Roll 220 Grit 95 in. Roll (212 220A)
- 3M Paper Disc Roll, 150 Grit, 5 in. Dia (7000144098)
- CLESCO SS-036048-120A Spiral Coated Abrasive Sanding Sleeve (SS-036048-120A)
- 3M Abrasive Rolls