Shop All Abrasive Rolls
3M
Cartridge Roll, 1in. L, 80 Grit, 1/2in. dia
Mfr # 7100086093
Zoro # G4578056
product price: $0.62
/ea
Sold in multiples of 100 for $62.00
$62.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 1 in
- Series 341D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100086093
- Zoro # G4578056
- UPC # 00051144140237
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Length | 1 in |
Diameter | 1/2 in |
Overall Length | 1 in |
Pilot Hole Dia x Diameter x Length | 1/8 in x 3/8 in x 1 in |
Diameter x Length | 3/8 in Dia x 1 in L |
Overall Diameter | 3/8 in |
Pilot Hole Diameter | 1/8 in |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series 341D, Backing Material Cloth, Backing Weight X, Grit 80, Maximum Operating Speed 24,000 RPM, Overall Diameter 3/8 in, Overall Length 1 in, Coating Coverage Closed, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" Crimped Wire Wheel - Narrow Face - .008 Brass Wire, 5/8-1/2 A.H. (80666)
- FRANKLIN ELECTRIC Grinder Pump, Single Phase, 13.9A, 3450 RPM (515861)
- GATOR GRIT Gator 11 in. L X 9 in. W 400 Grit Silicon Carbide Waterproof Sandpaper (3281)
- ECONOLINE Gun Body Only (201757)
- 3M Grn Corps Hookit Disc DustFree, 00612, PK5 (00612)
- 3M Cartridge Roll 341D, 3/16inx1inx3/32in P120 X-wt, 100/pk (7010327457)
- 3M Utility Cloth Roll 314D, 1-1/2"x50 Yd. (314D)
- 3M Paper Disc Roll, 80 Grit, 5 in. Dia (7000119234)
- 3M Cartridge Roll 747D, 3/8inx1inx1/8 in, 80 X-weight, 100/pk (7100122978)
- 3M Sanding Disc Roll, 5 in. (7000118099)
- NORTON ABRASIVES Abrasive Roll, 2" W x 150 ft.L, 280G, Brown (66261126292)
- 3M Abrasive Rolls