Shop All Cartridges And Filters
This Product is Discontinued
3M
Cartridge, Magenta/Black, 2 PK, NIOSH Approved (Discontinued)
Mfr # 60921
Zoro # G406569467
This Product is Discontinued
Key Features
- For Use With 3M™ 6100, 6200, 6300
- Color Code Magenta/Black
- Respirator Connection Type Bayonet
- Typical Application Assembly & Mechanical, Batch-charging, Change-over, Chemical Clean-up, Chemical Compounding, Chemical Dispensing, Chemical Transfer, Clean-up, Cleaning, Composite Finishing, Final Finish, Laboratories, Maintenance, Paint Preparation, Painting, Parts Cleaning, Pesticide Application, Powder Coating, Seal Coatings, Welding, Working in Dusty & Poisonous Atmosphere
- Standards NIOSH Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 60921
- Zoro # G406569467
- UPC # 51138464653
- Country of Origin United States
- Category Cartridges And Filters
Dimensions
Length | 4.2 in |
Height | 3.4 in |
Details
Item | Cartridge |
For Use With | 3M™ 6100, 6200, 6300 |
Color Code | Magenta/Black |
Respirator Connection Type | Bayonet |
Typical Application | Assembly & Mechanical, Batch-charging, Change-over, Chemical Clean-up, Chemical Compounding, Chemical Dispensing, Chemical Transfer, Clean-up, Cleaning, Composite Finishing, Final Finish, Laboratories, Maintenance, Paint Preparation, Painting, Parts Cleaning, Pesticide Application, Powder Coating, Seal Coatings, Welding, Working in Dusty & Poisonous Atmosphere |
Standards | NIOSH Approved |
Series | 6000, 7000, 7500, 7800S, FF-400, Rugged Comfort 6500 |
Filter Class | P100 |
Face Seal | Silicone Faceseal |
Description
Filter permanently attached to cartridge for one-step assembly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.