Shop All Cartridges And Filters
3M
Cartridge, 2 PK, NIOSH Approved
Mfr # 50051138288834
Zoro # G3199906
$24.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Reusable Respirators; 3M Full Facepieces 6000, 3M Full Facepieces 7800 Series, 3M Full Facepieces FF-400, 3M Half Facepiece Reusable Respirators 6000 Series, 3M Half Facepiece Reusable Respirators 6500 Series, 3M Half Facepiece Reusable Respirators 7500 Series, 3M Scott AV-3000 HT Facepieces, 3M Scott AV-3000 SureSeal Facepieces; Compatible with 3M PAPR Systems, 3M Supplied Air System and Welding Shield
- Color Code White
- Respirator Connection Type Bayonet
- Typical Application Carpet Manufacturing, Chemical Compounding, Chemical Dispensing, Chemical Manufacturing, Chemical Processing, Chemical Transfer, Laboratories, Pouring Molten Metal, Primary Metal, Wood Processing; Construction, General Manufacturing, Heavy Industrial, Industrial Maintenance, Laboratories, Marine, Mining, Oil and Gas, Pharmaceutical, Transportation
- Standards NIOSH Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 50051138288834
- Zoro # G3199906
- Country of Origin United States
- Category Cartridges And Filters
Dimensions
Height | 3.4 in |
Length | 4.2 in |
Details
Item | Cartridge |
For Use With | Reusable Respirators; 3M Full Facepieces 6000, 3M Full Facepieces 7800 Series, 3M Full Facepieces FF-400, 3M Half Facepiece Reusable Respirators 6000 Series, 3M Half Facepiece Reusable Respirators 6500 Series, 3M Half Facepiece Reusable Respirators 7500 Series, 3M Scott AV-3000 HT Facepieces, 3M Scott AV-3000 SureSeal Facepieces; Compatible with 3M PAPR Systems, 3M Supplied Air System and Welding Shield |
Color Code | White |
Respirator Connection Type | Bayonet |
Typical Application | Carpet Manufacturing, Chemical Compounding, Chemical Dispensing, Chemical Manufacturing, Chemical Processing, Chemical Transfer, Laboratories, Pouring Molten Metal, Primary Metal, Wood Processing; Construction, General Manufacturing, Heavy Industrial, Industrial Maintenance, Laboratories, Marine, Mining, Oil and Gas, Pharmaceutical, Transportation |
Standards | NIOSH Approved |
Used For | Gas and Vapor; Formaldehyde, Organic Vapor; Formaldehyde, Organic Vapor; Formaldehyde, Organic Vapor |
Suspension | 6 Point |
Description
P100 Cartridges Fliters For 3M Respirators Fit All 6000 And 7000 Series Models. These Cartridges Are 42 Cfr 84 Approved, And At Least 99.97% Efficient Against Solid And Liquid Aerosols.,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Ice Traction Overshoes, Rubber, 9.5-11, PR (1350)
- ACCUFORM Safety Sign KEEP THIS AREA CLEAN MHSK528VS (MHSK528VS)
- FEDERAL SIGNAL Base, Gray, LED (SLMBT-120-240GY)
- AZAR DISPLAYS Self Adhesive Clear Acrylic Wall Sign Holder Frame 17'' W x 11'' H -Landscape / Horizontal, 2PK (122037-2PK)
- 3M 3M„¢ Organic Vapor Cartridge 6001, 2/PK (7000051851)
- 3M 5000/6000/7500 Resp Pre-Filter 6-Pk (5P71-6)
- 3M Particulate Filter 7093B, P100, Magenta, 144 PK (52706)
- 3M 6000 Series Respirator P100 Cartridge, 2PK (RSP617)
- 3M Respirator Filter, Cartridge/Filter, 60923 (51138-46467)
- 3M Combination Cartridge/Filter, Magenta, Yellow, 1 PR, NIOSH (D80923)
- 3M 4" Tekk Protection P100 Particulate Filters, Professional Use, PK 2 (2091P2-DC)
- 3M Masks & Respiratory Protection