Shop All Cartridges And Filters
3M
Cartridge, 2 PK, NIOSH Approved
Mfr # 50051138288803
Zoro # G3202259
product price: $23.85
/pk 2, $11.93/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Reusable Respirators; 3M Full Facepieces 6000, 3M Full Facepieces 7800 Series, 3M Full Facepieces FF-400, 3M Half Facepiece Reusable Respirators 6000 Series, 3M Half Facepiece Reusable Respirators 6500 Series, 3M Half Facepiece Reusable Respirators 7500 Series, 3M Scott AV-3000 HT Facepieces, 3M Scott AV-3000 SureSeal Facepieces; Compatible with 3M PAPR Systems, 3M Supplied Air System and Welding Shield
- Respirator Connection Type Bayonet
- Typical Application Batch-charging, Change-over, Chemical Dispensing, Clean-up, Cleaning, Electro-plating, Pulp and Paper; Construction, Facility Sanitation, Food Safety, General Manufacturing, Industrial Maintenance, Marine, Metal Production and Fabrication, Mining, Oil and Gas, Transportation
- Standards NIOSH Approved
- Used For Gas and Vapor; Chlorine, Chlorine Dioxide, Hydrogen Chloride, Hydrogen Sulfide, Sulfur Dioxide; Chlorine, Chlorine Dioxide, Hydrogen Chloride, Hydrogen Sulfide, Sulfur Dioxide; Chlorine, Chlorine Dioxide, Hydrogen Chloride, Hydrogen Sulfide, Sulfur Dioxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 50051138288803
- Zoro # G3202259
- Country of Origin United States
- Category Cartridges And Filters
Dimensions
Length | 4.2 in |
Height | 3.4 in |
Details
Item | Cartridge |
For Use With | Reusable Respirators; 3M Full Facepieces 6000, 3M Full Facepieces 7800 Series, 3M Full Facepieces FF-400, 3M Half Facepiece Reusable Respirators 6000 Series, 3M Half Facepiece Reusable Respirators 6500 Series, 3M Half Facepiece Reusable Respirators 7500 Series, 3M Scott AV-3000 HT Facepieces, 3M Scott AV-3000 SureSeal Facepieces; Compatible with 3M PAPR Systems, 3M Supplied Air System and Welding Shield |
Respirator Connection Type | Bayonet |
Typical Application | Batch-charging, Change-over, Chemical Dispensing, Clean-up, Cleaning, Electro-plating, Pulp and Paper; Construction, Facility Sanitation, Food Safety, General Manufacturing, Industrial Maintenance, Marine, Metal Production and Fabrication, Mining, Oil and Gas, Transportation |
Standards | NIOSH Approved |
Used For | Gas and Vapor; Chlorine, Chlorine Dioxide, Hydrogen Chloride, Hydrogen Sulfide, Sulfur Dioxide; Chlorine, Chlorine Dioxide, Hydrogen Chloride, Hydrogen Sulfide, Sulfur Dioxide; Chlorine, Chlorine Dioxide, Hydrogen Chloride, Hydrogen Sulfide, Sulfur Dioxide |
Suspension | 6 Point |
Respirator Shape | Swept-Back |
Exhalation Valve | Yes |
Face Seal | Yes |
Description
P100 Cartridges Fliters For 3M Respirators Fit All 6000 And 7000 Series Models. These Cartridges Are 42 Cfr 84 Approved, And At Least 99.97% Efficient Against Solid And Liquid Aerosols.,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D723)
- AEROSOCK Replacement Windsock, Red/Orange, 144" L (ASX3612)
- EMERGENCY ZONE Collapsible Led Lantern (521)
- IRONCAT Stick Left Hand Only Welding Glove, Goatskin Palm, L (9070LHO/L)
- 3M 3M™ Organic Vapor/Acid Gas Cartridge/Filter 60923, P100, 2/PK (7000029640)
- 3M Filter, Bayonet, P100, Nuisance Level OV, AG, Magenta, Olive, 12 PK, NIOSH (7093C)
- 3M Filter, Bayonet, P95, Nuisance Level OV AG, Blue, 2 PK, NIOSH (2078)
- 3M Hard Case P100 Particulate Filter, Magenta, Olive, 2 PK, NIOSH (D9093C)
- 3M Combination Cartridge/Filter, Acid Gas (AG)/Organic Vapor (OV)/P100, Bayonet, Magenta/Yellow, 2 Pack (60923)
- 3M Filter, N95, 3M 5000 Series/3M 6000 Series, Bayonet, White, 10 Pack (5N11)
- 3M Combination Cartridge/Filter, Latch, AM, MA, HEPA, Green, Magenta, 5 PK, NIOSH (TR-6360N)
- 3M Cartridges And Filters