Shop All Packing Tapes
3M
Carton Tape, Clear, 48mm x 50m, PK36
Mfr # 3743
Zoro # G4034554
product price: $335.99
/pk 36, $9.33/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Hot Melt Resin
- Tape Thickness 2.6 mil
- Tape Width 48 mm
- Tape Length 50 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3743
- Zoro # G4034554
- UPC # 00021200724213
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 48 mm |
Tape Length | 50 m |
Tape Core Diameter | 3 in |
Length | 50m |
Width | 48mm |
Imperial Tape Length | 55 yd |
Tape Roll Diameter | 4.1 in |
Imperial Tape Width | 2 in |
Metric Tape Width | 48 mm |
Metric Tape Length | 50 m |
Description
Clear, Tape Adhesive Hot Melt Resin, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength 30 lb/in, Tape Thickness 2.6 mil, Imperial Tape Length 55 yd, Imperial Tape Width 2 in, Metric Tape Length 50 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Carton Sealing Tape, Package Configuration Carton, Series 3732, Shelf Life 18 mo, ISO 9001, ASTM D3652, ASTM D3654, ASTM D3330, ASTM D359
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Multifunction Laser Pointer, Red, 450 ft. (MP-2800Q)
- A&D WEIGHING Digital Compact Bench Scale 4100g Capacity (EJ-4100)
- OPTIMA SCALES Optima Scales OP-925B-20000 Heavy-Duty Crane Scale - 20000 lbs x 10 lb. LCD Display (OP-925B-20000)
- C.H. HANSON Yellow Railroad Chalk, 144/Box (10394)
- 3M PACK TAPE HD CLR 800"" (145)
- 3M Carton Sealing Tape, 48 mm W, 100 m L, 2 mil Thick, Clear, Standard Duty, PK36 (311+)
- 3M Scotch Heavy Duty Dispenser, 2in (C22)
- 3M 3M™ 40PR Anti-Static Printed Tape, 2.2 Mil, 1/2" x 72 yds., Printed, 1/Case (T96340PR1PK)
- 3M Tape, Vinyl, G-Purpose, Green (764136GRN)
- 3M Tartan Tabletop Tape Dispenser, 1in (HB900)
- TAPE LOGIC Tape Logic® #291 Industrial Tape, 2.6 Mil, 3" x 110 yds., Clear, 6/Case (T90522916PK)
- 3M Packing Tape & Dispensers