Shop All Packing Tapes
3M
Carton Sealing Tape, Clear, 2Inx12In, PK100
Mfr # 3M 375 48MM X 12" - 100/PK
Zoro # G1152406
product price: $11.75
/pk 100, $0.12/ea
$11.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Hot Melt Resin
- Tape Thickness 3.1 mil
- Tape Width 2 in
- Tape Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M 375 48MM X 12" - 100/PK
- Zoro # G1152406
- UPC # 888519013489
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 2 in |
Tape Length | 12 in |
Tape Core Diameter | 3 in |
Length | 12" |
Width | 2" |
Imperial Tape Width | 2 in |
Metric Tape Length | 304.8 mm |
Metric Tape Width | 48 mm |
Imperial Tape Length | 12 in |
Description
Clear, Tape Adhesive Hot Melt Resin, Tape Application Hand, Tape Strength Rating Heavy Duty, Tape Tensile Strength 35 lb/in, Tape Thickness 3.1 mil, Imperial Tape Length 12 in, Imperial Tape Width 2 in, Metric Tape Length 304.8 mm, Metric Tape Width 48 mm, Min. Tape Performance Temp. 32 Degrees F, Max. Tape Performance Temp. 80 Degrees F, Carton Sealing Tape, Package Configuration Carton, Series 375, Shelf Life 18 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 20x10x10 in (55NM90)
- ACCO Self-Adhesive Fasteners 2" Capacity, Pk100 (A7070020H)
- IDL PACKAGING 5/8" Polyester Strapping, 200 Ft., Green (PET.58.200)
- SCHNEIDER PEN Slider Memo Ballpoint Pen, Viscoglide Ink, 1.4 mm, 3 Colors, 10PK (150203)
- 3M Double-Sided Office Tape, 1/2 x 36 yd. (665121296)
- 3M 3M„¢ VentureTape Duct Joint Sealing Mastik Tape, 3 IN x 100 FT, 1580 UL181B-FX (7100043954)
- 3M PACK TAPE HD CLR 800"" (145)
- 3M ExtremeSelngTp4412NTrnslcnt, 80m, PK3 (4412N)
- 3M Packaging Tape, 65.83m L, 25.4mm W, PK36 (600)
- 3M Tape, Vinyl, 1Inx36yd, Yw (4711YE)
- THERMWELL PRODUCTS 516x14x17 GRY Tape (V25GA)
- 3M Packing Tape & Dispensers