Shop All Packing Tapes
3M
Carton Sealing Tape, 72mm W, Clear, PK24
Mfr # 311+
Zoro # G7469056
original price:
$178.99
31% off
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Acrylic
- Tape Thickness 2 mil
- Tape Width 72 mm
- Tape Length 100 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 311+
- Zoro # G7469056
- UPC # 00076308864941
- Country of Origin Mexico
- Category Packing Tapes
Dimensions
Tape Width | 72 mm |
Tape Length | 100 m |
Tape Core Diameter | 3 in |
Width | 72mm |
Length | 100m |
Imperial Tape Width | 3 in |
Metric Tape Length | 100 m |
Metric Tape Width | 72 mm |
Tape Roll Diameter | 4.5 in |
Imperial Tape Length | 110 yd |
Description
Clear, Tape Adhesive Acrylic, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength 25 lb/in, Tape Thickness 2 mil, Imperial Tape Length 110 yd, Imperial Tape Width 3 in, Metric Tape Length 100 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. 35 Degrees F, Max. Tape Performance Temp. 120 Degrees F, Box Sealing Tape, Package Configuration Carton, Series 311+, Shelf Life 18 mo, ASTM D3330, Tape Adhesive Strength 38 oz/in, Tape Backing Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE OFFICE PRODUCTS Desktop Drawer Organizer, 10 Color Coded (763027)
- MERRIAM-WEBSTER Merriam-Websters Pocket Spanish-English Dictionary, Paperback, PK3 (9780877795193)
- ZEBRA PEN F-301 Retractable Ballpoint 0.7mm Assorted 4pk (27104)
- ROLODEX Business Card Refills, Plain, PK100 (67558)
- 3M Carton Tape, Clear, 72mm x 914m, PK4 (375)
- 3M ExtremeSelngTp4412NTrnslcnt, 80m, PK3 (4412N)
- 3M Packaging Tape, 65.83m L, 25.4mm W, PK36 (600)
- 3M Pack Tape Ll Clr 54.6Yd (3650-RD)
- 3M Reposition Tape, UPVC, Clear, 1/2In x 5 Yd (665)
- 3M PACKNG TAPE 54.6YDX1.88"" (3650-2)
- NASHUA Nashua 573-1208952 1 in. & 10 ft. Stretch Seal Silicone Tape - Black (573-1208952)
- 3M Packing Tapes