Shop All Packing Tapes
3M
Carton Sealing Tape, 48mm W, Clear, PK6
Mfr # 375+
Zoro # G3158647
Free Shipping & Returns
$1,626.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Hot Melt Synthetic Rubber
- Tape Thickness 3.1 mil
- Tape Width 48 mm
- Tape Length 914 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 375+
- Zoro # G3158647
- UPC # 00638060533451
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 48 mm |
Tape Length | 914 m |
Tape Core Diameter | 3 in |
Imperial Tape Width | 2 in |
Metric Tape Length | 914 m |
Imperial Tape Length | 1,000 yd |
Metric Tape Width | 48 mm |
Details
Item | Carton Sealing Tape |
Tape Backing Material | Polypropylene |
Tape Adhesive | Hot Melt Synthetic Rubber |
Tape Thickness | 3.1 mil |
Tape Shape | Continuous Roll |
Tape Color | Clear |
Tape Adhesive Strength | 55 oz/in |
Tape Application | Hand |
Min. Tape Performance Temp. | 35 Degrees F |
Tape Tensile Strength | 35 lb/in |
Tape Elongation | 160 % |
Max. Tape Performance Temp. | 110 Degrees F |
Tape Strength Rating | Heavy Duty |
Description
Clear, Tape Adhesive Hot Melt Synthetic Rubber, Tape Application Hand, Tape Strength Rating Heavy Duty, Tape Tensile Strength 35 lb/in, Tape Thickness 3.1 mil, Imperial Tape Length 1,000 yd, Imperial Tape Width 2 in, Metric Tape Length 914 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. 35 Degrees F, Max. Tape Performance Temp. 110 Degrees F, Carton Sealing Tape, Series 375+, Tape Adhesive Strength 55 oz/in, Tape Backing Material Polypropylene, Tape Core Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 6" x 12" Poly Bags W/Doorknob Handle, 1.5 mil, Clear, PK 1000 (PBDK0612)
- XSTAMPER "Completed" Ink Stamp, 1/2"x1-5/8", Blue/Red Ink (XST2026)
- BAND-IT Earlokt Buckles, 316Ss, 3/4, PK100 (C45699)
- SIGNODE Steel Strapping Cutter, Strap Width 2 In (005740)
- 3M ExtremeSelngTpe4412GGry80ml, PK6 (4412G)
- 3M Packaging Tape, 5910, Light Duty (70006067493)
- 3M Pack Tape Ss Clr 38.2Yd (3450S-RD)
- 3M Reposition Tape, UPVC, Clear, 1 In. x 5 Yd (665)
- 3M 3M„¢ VentureTape Duct Joint Sealing Mastik Tape, 3 IN x 100 FT, 1580 UL181B-FX (7100043954)
- 3M Scotch Definite Length Dispenser, 1in W. (M96)
- PINPOINT Office Products Deluxe Desktop Tape Dispenser1In. Tapes- Black (PI213400)
- 3M Packing Tape & Dispensers