Shop All Packing Tapes
3M
Carton Sealing Tape, 48mm W, Clear, PK3
Mfr # 375+
Zoro # G3162384
Free Shipping & Returns
$1,338.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Hot Melt Synthetic Rubber
- Tape Thickness 3.1 mil
- Tape Width 48 mm
- Tape Length 1,500 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 375+
- Zoro # G3162384
- UPC # 00638060533512
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 48 mm |
Tape Length | 1,500 m |
Tape Core Diameter | 3 in |
Metric Tape Width | 48 mm |
Metric Tape Length | 1,500 m |
Imperial Tape Width | 2 in |
Imperial Tape Length | 1,640 yd |
Details
Item | Carton Sealing Tape |
Tape Backing Material | Polypropylene |
Tape Adhesive | Hot Melt Synthetic Rubber |
Tape Thickness | 3.1 mil |
Tape Shape | Continuous Roll |
Tape Color | Clear |
Tape Adhesive Strength | 55 oz/in |
Tape Application | Machine |
Min. Tape Performance Temp. | Not Rated |
Max. Tape Performance Temp. | Not Rated |
Tape Tensile Strength | Not Rated |
Tape Elongation | 160 % |
Tape Strength Rating | Heavy Duty |
Description
Clear, Tape Adhesive Hot Melt Synthetic Rubber, Tape Application Machine, Tape Strength Rating Heavy Duty, Tape Tensile Strength Not Rated, Tape Thickness 3.1 mil, Imperial Tape Length 1,640 yd, Imperial Tape Width 2 in, Metric Tape Length 1,500 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Carton Sealing Tape, Tape Adhesive Strength 55 oz/in, Tape Backing Material Polypropylene, Tape Core Diameter 3 in, Tape Elongation 160 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE 2.83" x 35 Yds Clear Gorilla Tape Shipping Tape (6045002)
- WILSON JONES 74100 4Column Account Book, White (WLJ74104)
- DYKEM Paint Marker, Extra Large Tip, Red Color Family, Ink (44106)
- BANKERS BOX Bankers Box, Drawer, Legal, Blk, PK6 (00512)
- 3M Filament Tape, 4 in. x 0.15m, PK20 (822)
- 3M ExtremeSelngTp4412NTrnslucent, 80, PK3 (4412N)
- 3M Carton Sealing Tape, Clear, 2Inx12In, PK100 (3M 375 48MM X 12" - 100/PK)
- 3M Pack Tape Ll Clr 54.6Yd (3650-RD)
- 3M Tape, Water Activated Paper, 450 ft., PK10 (70006719283)
- 3M UtltyGrdeLDPkgTp5910Clr, 3/4nx, PK12 (5910)
- SCOTCH 3M™ H-180 Carton Sealing Tape Dispenser, 2", Tan/Gray, 1/Each (TD3MH180)
- 3M Packing Tape & Dispensers