Shop All Packing Tapes
3M
Carton Sealing Tape, 2"x55 yd.
Mfr # 371WHITE
Zoro # G5130091
product price: $4.49
/ea
Sold in multiples of 73 for $327.77
$327.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesion Strength 40 oz./in.
- Material Hot Melt Rubber-Resin (Adhesive), Polypropylene (Backing)
- Tensile Strength 22 lb./in.
- Color White
- Length 55 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 371WHITE
- Zoro # G5130091
- UPC # 888519036716
- Country of Origin United States
- Category Packing Tapes
Dimensions
Length | 55 yd. |
Width | 2" |
Details
Item | Carton Sealing Tape,2"x55 yd.,PK1 |
Adhesion Strength | 40 oz./in. |
Material | Hot Melt Rubber-Resin (Adhesive), Polypropylene (Backing) |
Tensile Strength | 22 lb./in. |
Color | White |
Thickness | 1.8 mil |
Description
Carton Sealing Tape,2 In.x55 yd.,PK1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK Toner Cartridge, 4000 Page-Yield, Black, Printer Brand: Lexmark (70C1HKO)
- MIDWEST PACIFIC Drawstring Parts Bag, 5x3in, PK100 (MP-35CB1)
- U BRANDS PINIT Magnetic Dry Erase Board, 36 x 24, White (2805U00-01)
- SMEAD Navy Blue Desk Folder, A-Z (89282)
- 3M Double-Sided Office Tape, 1/2 x 36 yd. (665121296)
- 3M Tartan Tabletop Tape Dispenser, 1in (HB900)
- 3M TpSheets3750P, 2nx6n, 25sheetsper, PK5 (3750P)
- 3M Packaging Tape, 65.83m L, 25.4mm W, PK36 (600)
- 3M Scotch Desktop Tape Dispenser, Black (C60-BK)
- 3M Scotch Desktop Tape Dispenser, Silver (C60-ST)
- DESCO Clear Cellulose Tape, 3/4"x72yd. (79204)
- 3M Packing Tapes