Shop All Carpet & Upholstery Cleaning Chemicals
3M
Carpet Extraction Cleaner, Honeysuckle
Mfr # CARPET EXTRACTION CLNR
Zoro # G2646305
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Dilution 1:64
- pH 8 to 9
- Size 1 gal
- Removes Spots, Stains
- Fragrance Honeysuckle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # CARPET EXTRACTION CLNR
- Zoro # G2646305
- UPC # 50048011057199
- Country of Origin United States
- Category Carpet & Upholstery Cleaning Chemicals
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Carpet Cleaner, Cleaner Type Carpet Cleaner, Container Type Jug, Container Size 1 gal, Cleaner Form Liquid, Ready to Use/Concentrated Concentrated, pH Value Neutral, Fragrance Honeysuckle, Product Label Extraction Cleaner, Standards VOC Compliant, Base Formula Water Based, Biodegradable No, Flash Point None, For Use With Carpet, Low Foaming Yes, Maximum Application Temperature 90 Degrees F, Maximum Coverage Area 2,750 sq ft, Maximum RTU Yield per Container 65 gal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Hand Sanitizer, Green Certified, Gel, 1200mL LTX-12 Refill, PK2 (1903-02)
- LYSOL Cleaners & Detergents, Aerosol Spray, Fresh (36241-04675)
- WD-40 CARPET FRESH GARDNI 14OZ (274142)
- HERCULES Root Destroyer Crystals, 2 lb. (20602)
- 3M Carpet and Upholstery Cleaner, Floral (5.0048E+13)
- 3M Carpet Extraction Cleaner, PH 7.3 to 8.3 (28A)
- 3M Spot and Stain Remover, 17 oz. (14003)
- RUG DOCTOR 96OZ Pet Carpet Cleaner (5046)
- NYCO Cleaner Crpt All-In-One 128Oz (NL90361-900104)
- RUG DOCTOR Carpet Oxy Deep 96Oz (05044)
- SPOT SHOT 009934 18 oz. Professional Strength Instant Carpet Stain Remover (999009934)
- 3M Carpet & Upholstery Cleaning Chemicals