Shop All Floor Machine Pads
3M
Carpet Bonnet Pad, White, 20 in, PK5
Mfr # 08607
Zoro # G4674457
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Carpet Cleaning
- Floor Pad Size 20 in
- Pad/Brush Shape Round
- Material Fiber
- Speed 175 to 600 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 08607
- Zoro # G4674457
- UPC # 50048011086076
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 20 in |
Pad/Brush Size | 20 in |
Diameter | 20 in |
Fits Machine Size | 20 in |
Details
Floor Application | Carpet Cleaning |
Pad/Brush Shape | Round |
Material | Fiber |
Item | Carpet Bonnet |
Speed | 175 to 600 rpm |
For Use With | Rotary or Automatic Floor Machine |
Shape | Round |
Color | White |
Color Family | White |
Thickness | 1 in |
Application | Carpet Cleaning |
Speed - Maximum | 600 RPM |
Speed - Minimum | 175 RPM |
Product Type | Carpet Bonnet |
Description
Carpet Bonnet, Color White, Diameter 20 in, Material Fiber, Product Type Carpet Bonnet, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 20 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 20 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Carpet Cleaning, Features Not Applicable, Series Not Applicable, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Window Cleaning Kit, Microfiber, 60"L (16969)
- SNIPER SNiPER Hospital Disinfectant, Odor Eliminator & All-Purpose Cleaner, 32oz Spray (S-32-12)
- TIDE Laundry Detergent, 144 oz Box, Powder, Tide Original (PGC 84998)
- KIMBERLY-CLARK PROFESSIONAL Hard Roll Towels with Absorbency Pockets, for Blue Core Dispensers, White, (900'/Roll, 6 Rolls/Case) (43959)
- 3M Backer Pad, 17 in Dia, Black (27987)
- 3M Preburnishing Pad, 14 In, Green/Amber, PK5 (5000)
- 3M Low-Speed Buffer Floor Pads 5100, 20 x 14, Red, PK10 (5100)
- 3M Low-Speed Buffer Floor Pads 5100, 19in Diameter, Red, PK5 (5100)
- 3M 7200 17in Black Stripping Floor Pad, 5PK (399177200BK)
- 3M Burnishing Pad, 20 In, Sky Blue, PK5 (3050)
- 3M High Productivity Pad 7300, 23 in, PK5 (7300)
- 3M Floor Machine Pads