Shop All Floor Machine Pads
3M
Carpet Bonnet Pad, White, 17 in, PK5
Mfr # 08612
Zoro # G4674509
product price: $109.99
/pk 5, $22.00/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Carpet Cleaning
- Floor Pad Size 17 in
- Pad/Brush Shape Round
- Material Fiber
- Speed 175 to 600 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 08612
- Zoro # G4674509
- UPC # 50048011086120
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 17 in |
Pad/Brush Size | 17 in |
Diameter | 17 in |
Fits Machine Size | 17 in |
Details
Floor Application | Carpet Cleaning |
Pad/Brush Shape | Round |
Material | Fiber |
Item | Carpet Bonnet |
Speed | 175 to 600 rpm |
For Use With | Rotary or Automatic Floor Machine |
Shape | Round |
Color | White |
Color Family | White |
Application | Carpet Cleaning |
Speed - Minimum | 175 RPM |
Product Type | Carpet Bonnet |
Speed - Maximum | 600 RPM |
Description
Carpet Bonnet, Color White, Diameter 17 in, Material Fiber, Product Type Carpet Bonnet, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 17 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 17 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Carpet Cleaning, Features Not Applicable, Series Not Applicable, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENOWN White Hardwound Paper Towels 800 ft. per Roll, , 6PK (REN06005-WB)
- CONDOR Sorbents, 25 gal, 15 in x 300 ft, Harsh Chemicals, White, Polypropylene (35ZR40)
- JANITIZED Windsor Versamatic Exhaust Filter 50 pc (JAN-HVF063)
- AFFRESH Lemon Scent Powder Dishwasher/Disposal Cleaner 4.2 oz 6 pk, 6PK (W10282479)
- 3M Burnishing Pad, 19 In, Peach, PK5 (3200)
- 3M Scrubbing Pad, 13 In, Blue, PK5 (5300)
- 3M Buffing/Cleaning Pad, 15 In, White, PK5 (4100)
- 3M Burnishing Pad, 21 In, White, PK5 (3300)
- 3M Buffing/Cleaning Pad, 13 In, White, PK5 (4100)
- 3M Burnishing Pad, 19 In, Aqua, PK5 (3100)
- 3M Ultra High-Speed TopLine Floor Burnishing Pads, 20" Diameter, White/Amber, PK5, 5PK (3200)
- 3M Floor Machine Pads