Shop All Floor Machine Pads
3M
Carpet Bonnet Pad, White, 16 in, PK5
Mfr # BONNET PAD
Zoro # G4674533
original price:
$112.27
11% off
new price: $99.49
/pk 5, $19.90/ea
Free Shipping & Returns
$99.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Carpet Cleaning
- Floor Pad Size 16 in
- Pad/Brush Shape Round
- Material Non-Woven
- Speed 175 to 600 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # BONNET PAD
- Zoro # G4674533
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 16 in |
Pad/Brush Size | 16 in |
Diameter | 16 in |
Fits Machine Size | 16 in |
Details
Floor Application | Carpet Cleaning |
Pad/Brush Shape | Round |
Material | Non-Woven |
Item | Carpet Bonnet |
Speed | 175 to 600 rpm |
For Use With | Rotary or Automatic Floor Machine |
Color | White |
Shape | Round |
Color Family | White |
Application | Carpet Cleaning |
Product Type | Carpet Bonnet |
Speed - Minimum | 175 RPM |
Speed - Maximum | 600 RPM |
Description
Carpet Bonnet, Color White, Diameter 16 in, Product Type Carpet Bonnet, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 16 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 16 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Carpet Cleaning, Features Not Applicable, Series Not Applicable, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Bucket Caddy, 1 Lg and 4 Small Trays (T60102)
- STANLEY Foam Filter Stanley, 5-18gal., Wet/Dry Vac, Wet/Dry, Foam (19-1600)
- CREATIVITY STREET Wood Natural Spring Clothespins Natural (PAC365801)
- KENNEY MFG 4-Tier Spring Tension Shower Corner Pole Caddy, White (KN61523)
- 3M Stripping Pad, 28 In x 14 In, Black, PK10 (7300-28x14)
- 3M Burnishing Pad, 17 In, Peach, PK5 (3200)
- 3M Burnishing Pad, 20 In, Tan, PK5 (3500)
- 3M Stripping Pad, 19 In, Black, PK5 (7300)
- 3M Natural Blend 20 in. D Non-Woven Natural/Polyester Fiber Buffer Pad Tan (3500-20)
- 3M Preburnishing Pad, 13 In, Green, PK5 (5000)
- TOUGH GUY Scrubbing Pad, Green, Size 20" x 14", PK10 (402W25)
- 3M Floor Machine Pads