Shop All Floor Machine Pads
3M
Carpet Bonnet Pad, White, 15 in, PK5
Mfr # BONNET PAD
Zoro # G4674490
product price: $99.19
/pk 5, $19.84/ea
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Carpet Cleaning
- Floor Pad Size 15 in
- Pad/Brush Shape Round
- Material Fiber
- Speed 175 to 600 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # BONNET PAD
- Zoro # G4674490
- UPC # 50048011086106
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 15 in |
Pad/Brush Size | 15 in |
Diameter | 15 in |
Fits Machine Size | 15 in |
Details
Floor Application | Carpet Cleaning |
Pad/Brush Shape | Round |
Material | Fiber |
Item | Carpet Bonnet |
Speed | 175 to 600 rpm |
For Use With | Rotary or Automatic Floor Machine |
Color | White |
Shape | Round |
Color Family | White |
Application | Carpet Cleaning |
Speed - Minimum | 175 RPM |
Speed - Maximum | 600 RPM |
Product Type | Carpet Bonnet |
Description
Carpet Bonnet, Color White, Diameter 15 in, Material Fiber, Product Type Carpet Bonnet, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 15 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 15 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Carpet Cleaning, Features Not Applicable, Series Not Applicable, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Squeegee, 18" Straight Rubber Blade (VV450)
- TORNADO Filter Bag, Poly Fabric (90377)
- WINDEX 1 Gal. Commercial Line Glass & Surface Cleaner (12207)
- TOUGH GUY 48 in L Dust Mop, Slide On Connection, Cut-End, White, Cotton, 1TZE6 (1TZE6)
- 3M Niagara Medium Duty ScourPad 96N, 6i, PK20 (96N)
- 3M Preburnishing Pad, 20 In, Green, PK5 (5000)
- 3M Hogs Hair Pad, 24", Natural Tan, PK5 (3500N 776)
- 3M Burnishing Pad, 21 In, Aqua, PK5 (3100)
- 3M 3M„¢ 12" Buffing Pad, Red, 5 Per Case (61500044906)
- 3M Low-Speed High Productivity Floor Pads 7300, 19" Diameter, Black, PK5 (7300)
- TOUGH GUY Scrubbing Pad, Green, Size 11", Round, PK5 (402W26)
- 3M Floor Machine Pads