Shop All Floor Machine Pads
3M
Carpet Bonnet, 19 In, White, PK5
Mfr # 48011086064
Zoro # G6093586
product price: $131.99
/pk 5, $26.40/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Carpet Cleaning
- Floor Machine Pads Color Family White
- Floor Pad Size 19 in
- Pad/Brush Shape Round
- Material Polyester Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 48011086064
- Zoro # G6093586
- UPC # 50048011086069
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 19 in |
Size | 19" |
Pad/Brush Size | 19 in |
Diameter | 19 in |
Fits Machine Size | 19 in |
Details
Floor Application | Carpet Cleaning |
Floor Machine Pads Color Family | White |
Pad/Brush Shape | Round |
Material | Polyester Fiber |
Item | Carpet Bonnet |
Speed | 150 to 200 rpm |
For Use With | Rotary or Automatic Floor Machine |
Sub-Category | Carpet Bonnets |
Color | White |
Center Hole | 3 3/4 in |
Shape | Round |
Color Family | White |
Application | Carpet Cleaning |
Speed - Minimum | 800 RPM |
Product Type | Carpet Bonnet |
Speed - Maximum | 3,000 RPM |
Description
Carpet Bonnet, Color White, Diameter 19 in, Product Type Carpet Bonnet, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 19 in, Shape Round, Speed - Maximum 3,000 RPM, Fits Machine Size 19 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Carpet Cleaning, Features Not Applicable, Series Not Applicable, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEBREZE PLUG Air Freshener Refills, Gain Original, 0.87 oz (74903EA)
- ROYAL BASKET TRUCKS Steel/Vinyl Enviro Hamper Kit Red (G00-RRX-EBK)
- ECOS All Purpose Cleaner, 22 oz. Bottle, 6 PK (93306)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, L30 1/4 Fold, Mod Absorb, Double Recreped (DRC), 90 Wipes, 12 x 12 1/2 in, White, 12 Pk (05812)
- 3M High Productivity Floor Pad 7300, 17, PK5 (7300)
- 3M Stripping Pad, 16 In, Black, PK5 (7200)
- 3M Black Stripper Pad 7200, 22 in, PK5 (7200)
- 3M 3M„¢ 20" Burnishing Pad, Tan, 5 Per Case (70070502094)
- 3M Burnishing Pad, 27 In, Pink, PK5 (3600)
- 3M Low-Speed Buffer Floor Pads, 28 x 14, Red, 10PK (5100)
- AMERICO Global Industrial„¢ 18" Stripping Pad, Maroon, 10 Per Case (420918)
- 3M Floor Machine Pads