Shop All Carpet & Upholstery Cleaning Chemicals
3M
Carpet and Upholstery Cleaner, Floral
Mfr # 5.0048E+13
Zoro # G3409682
original price:
$112.53
5% off
new price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Dilution 0.0555555555555556
- pH 9.1
- Size 1 gal
- Container Type Jug
- Fragrance Floral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5.0048E+13
- Zoro # G3409682
- UPC # 50048011259838
- Country of Origin United States
- Category Carpet & Upholstery Cleaning Chemicals
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Carpet Shampoo, Cleaner Type Carpet Cleaner, Container Type Jug, Container Size 1 gal, Cleaner Form Liquid, Ready to Use/Concentrated Concentrated, pH Value Alkaline, Fragrance Floral, Product Label Spray Cleaner, Standards VOC Compliant, Base Formula Water Based, Biodegradable No, Flash Point None, For Use With Carpet, Low Foaming Yes, Maximum Application Temperature 90 Degrees F, Maximum Coverage Area 5,333 sq ft, Maximum RTU Yield per Container 21 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELCOAT STEELCOAT FG-P9934-05A Trash Bag, 42 gal Capacity (FG-P9934-05A)
- KRAFT TOOL KRAFT TOOL Black 20" Crack Squeegee (GG815-01)
- FIBERLOCK TECHNOLOGIES Disinfectant/Sanitizer and Cleaner, 10 oz. Bottle, Clean and Fresh (8311-10oz)
- CROCODILE CLOTH Original Huge Cloths 600PK (5900-100-C)
- 3M Carpet Extraction Cleaner, PH 7.3 to 8.3 (28A)
- 3M Spot and Stain Remover, 17 oz. (14003)
- 3M Carpet Extraction Cleaner, Honeysuckle (CARPET EXTRACTION CLNR)
- ZEP Dishwashing Detergent, Bottle, PK12 (157901)
- BISSELL COMMERCIAL Carpet Cleaner, 52oz, Bottle, 4.5 to 5.5 pH (85T6-1)
- SPRAYWAY Carpet Spotter Cleaner, Net 18 Oz. (SW676)
- GOO GONE Remover Stickr Liftr 2Oz (2104A)
- 3M Carpet & Upholstery Cleaning Chemicals