Shop All Carbon Monoxide and Smoke Detectors
3M
Carbon Monoxide Sensor 529-05-22, 1/pk
Mfr # 72018
Zoro # G2451463
Free Shipping & Returns
$1,031.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 3Mâ„¢ Retrofit CO Monitor Kit W-2808; 3Mâ„¢ air filtration and regulator panels
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 72018
- Zoro # G2451463
- Country of Origin United States
- Category Carbon Monoxide and Smoke Detectors
Details
Item | Carbon Monoxide Sensor |
For Use With | 3Mâ„¢ Retrofit CO Monitor Kit W-2808; 3Mâ„¢ air filtration and regulator panels |
Color | White |
Description
Carbon Monoxide Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Inspection Label (LFSD516XVE)
- MCR SAFETY Leather Welding Sleeve W Strap 23 Lengt (38423MW)
- PYRAMEX Behind the Head Earmuff, NRR: 22dB (VGBH9010C)
- CONDOR Neck Protector, Yellow/Orange (53CE32)
- 3M FD 150 Blue Fire Barrier Sealant, Blue, 40 to 122 deg F, 101 oz Cartridge (FIREDAM 150+ BLUE)
- KIDDE Fire Smoke Alarm, White (440374)
- PYLE Co2 Meter With Temperature And Humidity (PCO2MT05)
- SYSTEM SENSOR Heat Detector (5601P)
- KIDDE Kidde P3010K-CO Worry-Free Smoke & CO Alarm, Kitchen, 10-Year Sealed Lithium Battery Operated (21010170)
- FIREX Smoke Alarm with Removable Battery, Ionization Sensor, Audible Alert, Volume Level 85dB 10 ft (i4618)
- SDI Smoke Detector Test Equpiment, 9 in. L (SOLO809)
- 3M Fire Protection