Shop All Earmuffs
3M
Cap Mounted Ear Muffs, 24, Peltor Optime 101
Mfr # 10093045080738
Zoro # G2448882
product price: $38.99
/pr
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Noise Reduction Rating NRR 24
- Color Black, Green
- Ear Muff Style Cap Mounted
- Series Peltor Optime 101
- Material ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Noise Reduction Rating NRR | 24 |
Color | Black, Green |
Item | Ear Muffs |
Ear Muff Style | Cap Mounted |
Series | Peltor Optime 101 |
Material | ABS |
Dielectric | No |
Standards | CSA Class AL |
Description
The Optime 101 "Muffles" And Attenuates Noise To A Safe Level So Individuals Can Function Long Term With Less Danger. Complete With Two Low Mounting Points To Provide Great Comfort And Excellent Attenuation At Low And High Frequencies.,
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Raised Panel Label, Black, Labels/Roll: 300 (B30EP-173-593-BK)
- VIKING Viking ARCTIC 300D 3-IN-1 PARKA (6410JG-S)
- MPOWER UNI HCl 15.0ppm Long Battery Life UL Class I/II/III (MP100-HCl-15)
- CONDOR Lab Coat, Polypropylene, White, 5XL, PK25 (2KTT7)
- 3M Over-the-head X-Series Over-The-Head X5 Earmuffs, X, Black (MMMX5A)
- 3M Kids Ear Muffs 23Db Teal (PKIDSP-TEAL)
- 3M Behind-the-Head Ear Muffs, 22 dB, Peltor X1, Black (X1B)
- 3M Behind-the-Neck Ear Muffs, 28 dB, Peltor X3, Black (X3B)
- 3M Behind-the-Neck Ear Muffs, 31 dB, Peltor X5, Black (X5B)
- 3M X5A PELTOR, X5 Black Over-the-Head Earmuffs (399X5A)
- HONEYWELL HOWARD LEIGHT QM24+ Quiet Earmuff, Red (QM24PLUS***)
- 3M Earmuffs