Shop All Lanyards and Lifelines
3M
Cable Vertical Safety System, 60 ft.
Mfr # 6119060
Zoro # G501074699
product price: $1,289.99
/ea
Free Shipping & Returns
$1,289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb
- Visual Load Indicator No
- Tensile Strength 3,600 lb
- Cable Dia. 3/8 in
- Standards ANSI Z359.16, OSHA 1910.29, OSHA 1926.1053, RR-W-410
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 6119060
- Zoro # G501074699
- UPC # 840779163823
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 60 ft. |
Cable Dia. | 3/8 in |
Lifeline Length | 60 ft |
Channel Width | 3 in |
Cable Diameter | 0.38 in |
Details
Weight Capacity | 310 lb |
Visual Load Indicator | No |
Item | Cable Vertical Safety System |
Tensile Strength | 3,600 lb |
Standards | ANSI Z359.16, OSHA 1910.29, OSHA 1926.1053, RR-W-410 |
Includes | (2) Guides, 3/8 in 1x7 Swaged Galvanized Steel Cable |
Series | Lad-Saf |
Workers per System | 2 |
Required Accessories | Bottom Bracket, Cable, Cable Sleeve, Top Bracket |
Ladder Lifeline Style | Fixed Ladder |
Lifeline Material | Steel |
Ladder Lifeline Component | Cable Lifeline System |
Pass-Through Type | Automatic |
Detaches from Lifeline | Anywhere |
Includes Extension Post | Yes |
Includes Mounting Hardware | Yes |
Cable Sleeve Type | Trailing |
Description
Cable Vertical Safety System, Weight Capacity 310 lb, Cable Diameter 0.38 in, Cable Sleeve Type Trailing, Channel Width 3 in, Includes (2) Guides, 3/8 in 1x7 Swaged Galvanized Steel Cable, Ladder Lifeline Component Cable Lifeline System, Lifeline Length 60 ft, Lifeline Material Steel, Pass-Through Type Automatic, Detaches from Lifeline Anywhere, Includes Extension Post Yes, Includes Mounting Hardware Yes, Ladder Lifeline Style Fixed Ladder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Plug Lockout, 1-1/4" W, Nylon, 3-7/16" L (148081)
- GVS-RPB RPB Safety Radex Filter Cartridge (APF3100)
- KINCO Hi-Vis Cold Protection Gloves, HeatKeep Lining, M (1938KWP-M)
- GEORGIA BOOT Georgia Boot Wedge Waterproof Work Boot (GB00532 M 105)
- 3M Cable Vertical Safety System, 20 ft. (6119020)
- 3M DBI-SALA Nano-Lok 8' Arc Flash Self-Retracting Lifeline with Anchor Hook 3101575 (487S3101575)
- 3M Self-Retracting Lifeline, 420 lb Weight Capacity, Black (3100562)
- 3M Synthetic Horizontal Lifeline System (2200410)
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100507)
- 3M Self Retracting Lifeline, 50 ft, SS (3590039)
- 3M DBI-SALA Lanyard, 2 ft., Blue (1231470)
- 3M Fall Protection