Shop All Lanyards and Lifelines
3M
Cable Vertical Safety System, 20 ft.
Mfr # 6119020
Zoro # G301074721
product price: $802.99
/ea
Free Shipping & Returns
$802.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 ft.
- Standards ANSI Z359.16, OSHA 1910.29, OSHA 1926.1053, RR-W-410
- Tensile Strength 3,600 lb
- Series Lad-Saf
- Visual Load Indicator No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 6119020
- Zoro # G301074721
- UPC # 840779163786
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 20 ft. |
Cable Dia. | 3/8 in |
Lifeline Length | 20 ft |
Channel Width | 3 in |
Cable Diameter | 0.38 in |
Details
Standards | ANSI Z359.16, OSHA 1910.29, OSHA 1926.1053, RR-W-410 |
Tensile Strength | 3,600 lb |
Series | Lad-Saf |
Visual Load Indicator | No |
Item | Cable Vertical Safety System |
Includes | 3/8 in 1x7 Swaged Galvanized Steel Cable, Cable Guides |
Weight Capacity | 310 lb |
Required Accessories | Bottom Bracket, Cable, Cable Sleeve, Top Bracket |
Lifeline Material | Steel |
Workers per System | 2 |
Ladder Lifeline Style | Fixed Ladder |
Ladder Lifeline Component | Cable Lifeline System |
Cable Sleeve Type | Trailing |
Detaches from Lifeline | Anywhere |
Includes Extension Post | Yes |
Includes Mounting Hardware | Yes |
Pass-Through Type | Automatic |
Description
Cable Vertical Safety System, Weight Capacity 310 lb, Cable Diameter 0.38 in, Cable Sleeve Type Trailing, Channel Width 3 in, Includes 3/8 in 1x7 Swaged Galvanized Steel Cable, Cable Guides, Ladder Lifeline Component Cable Lifeline System, Lifeline Length 20 ft, Lifeline Material Steel, Pass-Through Type Automatic, Detaches from Lifeline Anywhere, Includes Extension Post Yes, Includes Mounting Hardware Yes, Ladder Lifeline Style Fixed Ladder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Carbon Monoxide, Methane, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy (58L-301-19)
- C.H. HANSON Rhino Letter Stamp Set, A-Z (21760)
- 3M Polarized Safety Glasses, I/O Gray Polarized (MXE1007SGAF-BLK)
- BRADY Warning Label, 4 In. H, 2-7/8 In. W, PK40 (1127LS)
- 3M Self-Retracting Lifeline, 5 ft, 310 lb Weight Capacity (DL-REW-5)
- 3M Self Retracting Lifeline, 50 ft, SS (3400150)
- 3M Rope Lifeline, with Snap Hook (1299992)
- 3M Cable Vertical Safety System, 100 ft. (6118100)
- 3M DBI-SALA Nano-Lok 8' Arc Flash Self-Retracting Lifeline with Anchor Hook 3101575 (487S3101575)
- 3M Self-Retracting Lifeline, 420 lb Weight Capacity, Orange (3500288)
- PEAKWORKS Shock Absorbing Lanyard, 4 ft., Black, Green (V8104304)
- 3M Fall Protection