Shop All Lanyards and Lifelines
3M
Cable Vertical Safety System, 20 ft..
Mfr # 6118020
Zoro # G501074729
original price:
$918.02
30% off
new price: $640.99
/ea
Free Shipping & Returns
$640.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Lad-Saf
- Standards ANSI Z359.16, OSHA 1910.29, OSHA 1926.1053, RR-W-410
- Visual Load Indicator No
- Cable Dia. 3/8 in
- Weight Capacity 310 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 6118020
- Zoro # G501074729
- UPC # 840779163694
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Cable Dia. | 3/8 in |
Length | 20 ft. |
Channel Width | 3 in |
Lifeline Length | 20 ft |
Cable Diameter | 0.38 in |
Details
Series | Lad-Saf |
Item | Cable Vertical Safety System |
Standards | ANSI Z359.16, OSHA 1910.29, OSHA 1926.1053, RR-W-410 |
Visual Load Indicator | No |
Weight Capacity | 310 lb |
Tensile Strength | 3,600 lb |
Includes | 3/8 in 1x7 Swaged Galvanized Steel Cable, Cable Guides, Top Bracket |
Workers per System | 2 |
Lifeline Material | Steel |
Required Accessories | Bottom Bracket, Cable, Cable Sleeve, Top Bracket |
Ladder Lifeline Component | Cable Lifeline System |
Ladder Lifeline Style | Fixed Ladder |
Includes Mounting Hardware | Yes |
Cable Sleeve Type | Trailing |
Pass-Through Type | Automatic |
Includes Extension Post | Yes |
Detaches from Lifeline | Anywhere |
Description
Cable Vertical Safety System, Weight Capacity 310 lb, Cable Diameter 0.38 in, Cable Sleeve Type Trailing, Channel Width 3 in, Includes 3/8 in 1x7 Swaged Galvanized Steel Cable, Cable Guides, Top Bracket, Ladder Lifeline Component Cable Lifeline System, Lifeline Length 20 ft, Lifeline Material Steel, Pass-Through Type Automatic, Detaches from Lifeline Anywhere, Includes Extension Post Yes, Includes Mounting Hardware Yes, Ladder Lifeline Style Fixed Ladder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 62 1/4 in W x 24 in H, Orange (TB-5-10)
- MCR SAFETY High Visibility Vest, L Size, Women (LVCL2MLL)
- CONDOR Men's Brown Cotton Duck Jacket size L (4KXF7)
- ZING Lockout Tagout Kit (7156-USA)
- 3M Self Retracting Lifeline, 25 ft L, 1Leg (3503875)
- 3M Cable Vertical Safety System, 100 ft. (6118100)
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100514)
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100513)
- 3M Cable Vertical Safety System, 310 lb Weight Capacity, Silver (6119040)
- 3M Self-Retracting Lifeline, 420 lb Weight Capacity, Orange (3500288)
- SAFEWAZE Latitude 6' Dual Web SRL: 9013 BWB, Alu Snap Hooks (019-5053)
- 3M Fall Protection