Shop All Lanyards and Lifelines
3M
Cable Vertical Safety System, 100 ft.
Mfr # 6119100
Zoro # G201074739
product price: $1,304.99
/ea
Free Shipping & Returns
$1,304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Lad-Saf
- Tensile Strength 3,600 lb
- Length 100 ft
- Cable Dia. 3/8 in
- Visual Load Indicator No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 6119100
- Zoro # G201074739
- UPC # 840779163861
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 100 ft |
Cable Dia. | 3/8 in |
Channel Width | 3 in |
Lifeline Length | 100 ft |
Cable Diameter | 0.38 in |
Details
Series | Lad-Saf |
Tensile Strength | 3,600 lb |
Item | Cable Vertical Safety System |
Visual Load Indicator | No |
Includes | (3) Guides, 3/8 in 1x7 Swaged Galvanized Steel Cable |
Weight Capacity | 310 lb |
Standards | ANSI Z359.16, OSHA 1910.29, OSHA 1926.1053, RR-W-410 |
Ladder Lifeline Component | Cable Lifeline System |
Workers per System | 2 |
Required Accessories | Bottom Bracket, Cable, Cable Sleeve, Top Bracket |
Ladder Lifeline Style | Fixed Ladder |
Lifeline Material | Steel |
Cable Sleeve Type | Trailing |
Includes Mounting Hardware | Yes |
Pass-Through Type | Automatic |
Detaches from Lifeline | Anywhere |
Includes Extension Post | Yes |
Description
Cable Vertical Safety System, Weight Capacity 310 lb, Cable Diameter 0.38 in, Cable Sleeve Type Trailing, Channel Width 3 in, Includes (3) Guides, 3/8 in 1x7 Swaged Galvanized Steel Cable, Ladder Lifeline Component Cable Lifeline System, Lifeline Length 100 ft, Lifeline Material Steel, Pass-Through Type Automatic, Detaches from Lifeline Anywhere, Includes Extension Post Yes, Includes Mounting Hardware Yes, Ladder Lifeline Style Fixed Ladder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Navy, 100% Cotton, XL (101621-410 XL REG)
- PIG Modular Spill Deck, Poly, 52"Lx26"Wx5.75"H (PAK529)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Lapel Collar, Knit Cuff, X-Large, Maroon (JKC9025MR)
- STRANCO Die Cut Number Label, 3, 10 Cards, PK10 (DBV-5-3-10)
- 3M Cable Vertical Safety System, 20 ft.. (6118020)
- 3M Self-Retracting Lifeline, 30 ft, Blue (3503874)
- 3M Self Retracting Lifeline, 50 ft, SS (3400135)
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100506)
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100514)
- 3M Cable Vertical Safety System, 20 ft. (6119020)
- 3M PROTECTA Vest-Style Positioning Harness, 420 lbs. (190 kg) Weight Capacity, Red (1191386)
- 3M Fall Protection