Shop All Cable Clamps & Clips
3M
Cable Tie Base, Natural, 0.87x0.62", PK500
Mfr # CTB87X62NTS-C
Zoro # G5267967
product price: $68.65
/pk 500, $0.14/ea
$68.65
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.87 in
- Color Natural
- For Use With Miniature, Intermediate, Standard, & Heavy Duty Cable Ties
- Width 0.62 in
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # CTB87X62NTS-C
- Zoro # G5267967
- UPC # 10054007956683
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 0.87 in |
Width | 0.62 in |
Length (Straight Wireway) | 0.87 in |
Cable Tie Base Length | 0.87 in |
Cable Tie Base Width (Metric) | 16 mm |
Overall Width (Imperial) | 0.62 in |
Overall Length (Metric) | 22.0 mm |
Overall Width (Metric) | 15.75 mm |
Slot Width (Metric) | 8.89 mm |
Cable Tie Base Width | 0.62 Inch |
Slot Width (Imperial) | 0.35 in |
Cable Tie Base Height | 0.38 Inch |
Overall Length (Imperial) | 0.87 in |
Slot Height (Metric) | 2.5 mm |
Slot Height (Imperial) | 0.1 in |
Slot Width (mm) | 5.1 mm |
Cable Tie Base Length (Metric) | 22 mm |
Cable Tie Base Height (Metric) | 10.0 mm |
Description
Cable Tie Base, Material Nylon, Color Natural, Length 0.87 in, Width 0.62 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Thermocouple Plug, K, Yellow, Miniature (36GK85)
- MERSEN Open Fuse Block, R UL Class, 3 Poles, 61 to 100A Amp Range, 600V AC/DC Volt Rating (61038R)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIB24C-FA)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-14-BL-10)
- 3M Cable Tie Base, 4-Way, Black, PK500 (CTB75X75BKA-C)
- 3M Cable Tie Base, 2-Way, Ivory, PK500 (CTB2X1BGA-C)
- 3M Cable Tie Base, 2-Way, Ivory, PK500 (CTB1X1BGA-C)
- 3M 2 Bundlers, 3 Strips (17304-ES)
- 3M Stak-It Cable Stacker (49554)
- 3M Cable Tie Base, 4-Way, Natural, PK500 (CTB75X75NTA-C)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG8TR/50)
- 3M Cable Clamps & Clips