Shop All Cable Clamps & Clips
3M
Cable Tie Base, 4-Way, Natural, PK500
Mfr # CTB1X1NTA-C
Zoro # G5596586
original price:
$198.30
53% off
new price: $92.99
/pk 500, $0.19/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.99 in
- Mounting Method Adhesive Mount, Screw Mount
- For Use With Miniature, Intermediate and Standard Cable Ties
- Clip Type Four-Way
- Slot Width 0.21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # CTB1X1NTA-C
- Zoro # G5596586
- UPC # 10054007062964
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 0.99 in |
Slot Width | 0.21 in |
Slot Height | 0.06 in |
Height | 0.22 in |
Width | 0.99 in |
Size | 0.99 in L x 0.99 in W x 0.22 in H |
Length (Straight Wireway) | 0.99 in |
Overall Width (Imperial) | 1 in |
Slot Height (Metric) | 1.5 mm |
Overall Length (Imperial) | 1 in |
Overall Length (Metric) | 25.4 mm |
Overall Width (Metric) | 25.4 mm |
Slot Width (Imperial) | 0.21 in |
Slot Height (Imperial) | 0.06 in |
Slot Width (Metric) | 5.334 mm |
Cable Tie Base Width | 0.99 in |
Cable Tie Base Height | 0.22 in |
Description
Cable Tie Base, Number of Entries 4, Slot Width 0.21 in, Slot Height 0.06 in, Adhesive Mount, Screw Mount, Material Nylon 6/6, Color Natural, Length 0.99 in, Width 0.99 in, Height 0.22 in, 0.99 in L x 0.99 in W x 0.22 in H, Temp. Range -40 Degrees to 185 Degrees F, Flame Retardant No, Metal Detectable No, For Use With Miniature, Intermediate and Standard Cable Ties, Standards RoHS Compliant, Max. Temp. Rating 185 Degrees F, Min. Temp. Rating -40 Degrees F, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN CONCEPT Panels, 28.20x10.20, Steel (CP3012G)
- SIEMENS 7-10AMP Overload Relay (3RU2116-1JB0)
- NVENT HOFFMAN Mild Steel Enclosure, 24 in H, 6 in D (CSD24206W)
- RACO Plaster Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Square Box (837)
- 3M Stak-It Cable Stacker (49554)
- 3M Cable Tie Base, Natural, 0.87x0.62", PK500 (CTB87X62NTS-C)
- 3M Cable Tie Base, 4-Way, Black, PK500 (CTB75X75BKA-C)
- 3M 2 Bundlers, 3 Strips (17304-ES)
- 3M Cable Tie Base, 2-Way, Ivory, PK500 (CTB1X1BGA-C)
- 3M Cable Tie Base, 4-Way, Natural, PK500 (CTB75X75NTA-C)
- MAG DADDY Snap In Cable Holder (62419-10)
- 3M Cable Clamps & Clips