Shop All Cable Clamps & Clips
3M
Cable Tie Base, 2-Way, Ivory, PK500
Mfr # CTB2X1BGA-C
Zoro # G5641264
product price: $279.99
/pk 500, $0.56/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Mounting Method Adhesive Mount
- Color Beige
- For Use With Miniature, Intermediate and Standard Cable Ties
- Clip Type Two-Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # CTB2X1BGA-C
- Zoro # G5641264
- UPC # 00054007062905
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 2 in |
Slot Width | 0.21 in |
Slot Height | 0.18 in |
Width | 1 in |
Height | 0.35 in |
Size | 2 in L x 1 in W x 0.35 in H |
Length (Straight Wireway) | 2 in |
Cable Tie Base Height (Metric) | 8.9 mm |
Slot Height (mm) | 4.5 mm |
Overall Length (Metric) | 50.8 mm |
Overall Length (Imperial) | 2.0 in |
Cable Tie Base Height | 0.35 Inch |
Slot Width (Imperial) | 0.21 in |
Cable Tie Base Length | 2.0 in |
Cable Tie Base Length (Metric) | 51 mm |
Slot Width (mm) | 5.1 mm |
Overall Width (Metric) | 25.4 mm |
Slot Height (Metric) | 4.5 mm |
Cable Tie Base Height (mm) | 8.9 mm |
Cable Tie Base Width | 1 Inch |
Cable Tie Base Width (Metric) | 25 mm |
Slot Width (Metric) | 5.334 mm |
Slot Height (Imperial) | 0.18 in |
Overall Width (Imperial) | 1.0 in |
Description
Cable Tie Mounting Base, Number of Entries 2, Slot Width 0.21 in, Slot Height 0.18 in, Adhesive Mount, Material ABS, Color Beige, Length 2 in, Width 1 in, Height 0.35 in, 2 in L x 1 in W x 0.35 in H, Temp. Range -40 Degrees to 185 Degrees F, Flame Retardant No, Metal Detectable No, For Use With Miniature, Intermediate and Standard Cable Ties, Standards RoHS Compliant, Max. Temp. Rating 185 Degrees F, Min. Temp. Rating -40 Degrees F, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION CONTROLS Counter, Red LED, 6 Digits, 2.25" D (LD4006P0)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Screw On (SC060604NK)
- BLACK BOX Shielded Cat6 Ez-Rj45 Modular Plugs, 50-Pack (C6EZSP-50PAK)
- OMRON Safety Relays (G7Z-4A-11Z-R DC24)
- 3M Stak-It Cable Stacker (49554)
- 3M Cable Tie Base, 4-Way, Black, PK500 (CTB1X1BKA-C)
- 3M Cable Tie Base, 2-Way, Ivory, PK500 (CTB1X1BGA-C)
- 3M 2 Bundlers, 3 Strips (17304-ES)
- 3M Cable Tie Base, Natural, 0.87x0.62", PK500 (CTB87X62NTS-C)
- 3M Cable Tie Base, 4-Way, Natural, PK500 (CTB1X1NTA-C)
- NVENT CADDY Drop Wire Clip, Steel, Yellow Paint (EC311)
- 3M Cable Clamps & Clips