Shop All Double Sided Foam Tapes
3M
Cable Hanger, Polyolefin Backing, PK10
Mfr # 1X33MCH
Zoro # G5366160
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Foam
- Tape Adhesive Acrylic
- Tape Width 1 in
- Tape Length 4 in
- Tape Shape Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 1X33MCH
- Zoro # G5366160
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 4 in |
Tape Core Diameter | Not Rated |
Metric Width | 25.4 mm |
Imperial Tape Length | 3 in |
Metric Tape Length | 76.2 mm |
Imperial Tape Width | 1 in |
Description
Tape Type Double-Sided Foam Tape Shapes, Tape Sub-Type Double-Sided Conformable Foam Tape Shapes, Tape Brand 3M(TM), Series SJ3560, Imperial Tape Length 3 in, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 3 in, Maximum Tape Performance Temperature 220 Degrees F, Minimum Tape Performance Temperature 20 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Healthcare, Metalworking, Safety, Warehouse, Indoor and Outdoor, Strip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE Duct Tape, Round, White, 5-3/4 in. dia. (6025001)
- 3M Masking Tape, 60 yd. L, 2" W, PK24 (2460)
- MIRACLE SEALANTS Sealant, Limestone & Travertine Stone Soap, Quart (LTSS6QT)
- WHITE LIGHTNING Caulk, 10 oz, Cartridge, Clear, Acrylic Base (W11001010)
- 3M Double Coated Tape, Foam, White, PK12 (4492)
- 3M Double Coated Tape, Polypropylene, PK72 (9576)
- 3M AutoAcrylicPlusPrmTp 06392Blk 1.52m, PK12 (06387)
- 3M 3M GPT020 Double Coated Tape 3/4" squares -250 per pack (3M GPT-020)
- 3M 3M 4952 VHB Tape 2" x 5yd, White, 45 mil (4952)
- 3M 3M 4466W Double Coated Foam Tape 12" x 5yd, White (4466)
- 3M Double Coated Tape, Paper, Natural, PK24 (410M)
- 3M Foam Tape