Shop All Reader Eyewear
3M
BX Reader Protective Eyewear Silver+2.0 Diopter
Mfr # 11375
Zoro # G702541914
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Material Plastic
- Eyewear Size One size fits most
- Lens Material Polycarbonate
- UV Protection 99.9%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 11375
- Zoro # G702541914
- UPC # 78371113759
- Country of Origin China
- Category Reader Eyewear
Dimensions
Eyewear Size | One size fits most |
Details
Lens Color | Clear |
Frame Material | Plastic |
Lens Material | Polycarbonate |
UV Protection | 99.9% |
Lens Coating | Anti-fog |
Diopter Strength | 2+ |
Arm Tip Type | Adjustable |
Arm Color | Silver/Black |
Frame Style | Half-Frame |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Top Grain Goatskin Protector, Size 11, PR (148-1000/11)
- BRADY Plug Lockout, Yellow (65695)
- ZORO SELECT Label Holder, Magnetic, 1/2 In x 6 In, PK12 (M21)
- SAFETY TECHNOLOGY INTERNATIONAL Back Box, Polycarbonate, Yellow (KIT-71100A-Y)
- 3M Safety Glasses, Wraparound Anti-Fog (S2025AF-BLU)
- 3M Safety Reader Plus2.0 Clr Lens (91192-00002T)
- 3M Reading Glasses, +1.5, Gray, Polycarbonate (11377-00000-20)
- 3M Safety Readers, Corded Sys, Gray Len, PK20 (11798-00000-20)
- 3M Safety Reader Glasses, +2.0, Clear, Antifog (11514-00000-20)
- 3M Reading Glasses, +2.5, Gray, Polycarbonate (11379-00000-20)
- MCR SAFETY Klondike Magnifier Glasses, 1.5 Magnifier, Clear Lens (K3H15)
- 3M Eye Protection