Shop All Butterfly Valves
3M
Butterfly Dispenser Valve
Mfr # 05854
Zoro # G1696021
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Product Type Dispenser Valve
- Compatible Product Type 3M Filler Mechanical Pails
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 05854
- Zoro # G1696021
- UPC # 00051131058545
- Country of Origin United States
- Category Butterfly Valves
Details
Item | Butterfly Dispenser Valve |
Color | Black |
Product Type | Dispenser Valve |
Compatible Product Type | 3M Filler Mechanical Pails |
Description
Butterfly Dispenser Valve, Color Black, Includes Not Applicable, Compatible Product Type 3M Filler Mechanical Pails, Product Type Dispenser Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Robe Hook, Essentials, Chrome (40364001)
- ZORO SELECT 1-1/4" Socket Weld SS Tee (4381050030)
- SIOUX CHIEF DRAIN FLR SNAP S/S 3"" (847-3PK1)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI-010822-S)
- MILWAUKEE VALVE Butterfly Valve, Wafer, 4 In, Cast Iron (CW223E 4)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 2 In, Bronze, FNPT (BB2-102 2)
- CHICAGO VALVES AND CONTROLS 6 EPDM Seated Butterfly Valve, Lug, Ductile Iron Body Gear Operator (55L2613060)
- MILWAUKEE VALVE Butterfly Valve, Spring Return, Iron, 2 In. (GLB33E D 2)
- BONOMI NSF, Butterfly Wafer, 21/2", EPDM, SS Disc (N500S-21/2)
- HAYWARD FLOW CONTROL Butterfly Valve, 3", PVC/EPDM, Lever Handle (BYV11030A0EL000)
- LEGEND VALVE 4" S-650 PVC BUTTERFLY VALVE (201-266)
- 3M Butterfly Valves