Shop All Splicing Connectors
3M
Butt Splice Connector, 6 AWG, PK200
Mfr # M6BCK
Zoro # G5630992
original price:
$338.99
15% off
new price: $284.99
/pk 200, $1.42/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 6 AWG
- Insulation Type Non-Insulated
- Seam Brazed
- Connection Type Crimp
- Insulation Color Bare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # M6BCK
- Zoro # G5630992
- UPC # 00054007021728
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 1.02 in |
Barrel Inside Dia. | 0.25 in |
Maximum Wire Size | 6 AWG |
Minimum Wire Size | 6 AWG |
Wire Size Range | 6 AWG - 6 AWG |
Barrel Inside Diameter | 0.25 in |
Description
Splice Connector, Connection Type Crimp, Insulation Material None, Insulation Color Bare, Maximum Operating Temperature 347 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 6 AWG, Maximum Wire Size 6 AWG, Standards CSA Certified, UL Listed, Termination Style Crimp, Contact Material Copper, Overall Length 1.02 in, RoHS Compliant Yes, Seam Style Brazed, Barrel Inside Diameter 0.25 in, Body Finish Tin Plated, Body Material Copper, Compatible Installation Tool Model Number MY29-3, TH-450
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 20/10A Locking Plug 4P 5W 250Vac/Dc 600Vac Bk/Wt (3521-C)
- WHITE-RODGERS 124-317111 Solenoid, Spdt, 36 (124-317111)
- ZORO SELECT Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 25A @ 480V AC Contact Rating (5JEG2)
- DAYTON Control Transformer, 2 kVA, 115 °C, 120V AC, 240/480V AC (31EG94)
- 3M Butt Splice Connector, 22-18 AWG, Red, PK25, Max. Voltage: 600 V (MH18BCX)
- 3M Resin Comp Splice Kit, 22 to 10 AWG, 25"L (72-N6)
- 3M Resin Comp Splice Kit, 194F, Blk, 8000V (5324)
- 3M Splice Kits, 18 to 10 AWG, 221F, Ylw, 600V (DBR/Y-6(KIT))
- 3M Resin Comp Splic Kit, 2 AWG-250 kcmil, Blk (5383)
- 3M Resin Comp Splice Kit, 22 to 10 AWG, 194F (72-N1)
- POWER FIRST Splice Connector, Vinyl, Red, PK50 (5UGV0)
- 3M Wire Connectors & Disconnects