Shop All Splicing Connectors
3M
Butt Splice Connector, 6 AWG, Blue, PK200
Mfr # MV6BCK
Zoro # G5830212
product price: $326.99
/pk 200, $1.63/ea
Free Shipping & Returns
$326.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 6 AWG
- Insulation Type Vinyl
- Seam Brazed
- Connection Type Crimp
- Insulation Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MV6BCK
- Zoro # G5830212
- UPC # 00054007021735
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 1.69 in |
Barrel Inside Dia. | 0.25 in |
Details
Item | Splice Connector |
Wire Range | 6 AWG |
Insulation Type | Vinyl |
Seam | Brazed |
Connection Type | Crimp |
Insulation Color | Blue |
Color | Blue |
Max. Voltage | 600 V |
Max. Temp. | 221 Degrees F |
Connector Type | Butt Splice |
Standards | CSA Certified, RoHS 2011/65/EU, UL Listed |
Connection Material | Copper |
Fork Type | Standard |
Terminal Style | Standard |
Description
Splice Connector, Connection Type Crimp, Insulation Color Blue, Standards CSA Certified, RoHS 2011/65/EU, UL Listed, Overall Length 1.69 in, Insulation Type Vinyl, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 250A, Fast-Acting, 150V AC, Bolt-On (FWA-250B)
- GARDNER BENDER 12" L Beadle Wrap Yellow PK 15 (45-12BEADYW)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001SKS42BH2)
- ECLIPSE TOOLS Wire Ferrule, Orange, 20 AWG, 8mm.PK500 (701-028)
- 3M Direct Bury Splice Kit, PK100 (DBO/B-6 BULK)
- 3M Resin Comp Splice Kit, 194F, Blk, 8000V (5323)
- 3M 5/8kv Termination Kit (7624-T-110-15GX)
- 3M 12-10 AWG Butt Splice Connector 500pk. (M10BCK)
- 3M Butt Splice Connector, 16-14 AWG, PK1000 (M14BCK)
- 3M Resin Comp Splic Kit, 1/0 - 2/0 AWG, 194F (90-B1N)
- PROSKIT Splice Protection Sleeves 60mm, 25PK (5TE-8201-PS60)
- 3M Wire Connectors & Disconnects