Shop All Splicing Connectors
3M
Butt Splice Connector, 6 AWG, Blue, PK10
Mfr # MV6BCX
Zoro # G3104893
original price:
$70.62
41% off
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 6 AWG
- Insulation Type Vinyl
- Seam Brazed
- Connection Type Crimp
- Insulation Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # MV6BCX
- Zoro # G3104893
- UPC # 10051128589912
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 1.69 in |
Barrel Inside Dia. | 0.25 in |
Details
Item | Splice Connector |
Wire Range | 6 AWG |
Insulation Type | Vinyl |
Seam | Brazed |
Connection Type | Crimp |
Insulation Color | Blue |
Color | Blue |
Max. Voltage | 600 V |
Max. Temp. | 221 Degrees F |
Connector Type | Butt Splice |
Standards | CSA Certified, RoHS 2011/65/EU, UL Listed |
Connection Material | Copper |
Maximum Voltage | 600 V |
Terminal Style | Standard |
Fork Type | Standard |
Description
Splice Connector, Connection Type Crimp, Insulation Color Blue, Standards CSA Certified, RoHS 2011/65/EU, UL Listed, Overall Length 1.69 in, Insulation Type Vinyl, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIND EQUIPMENT StaticSure Wall Mount, 20 ft. Coiled Cord (LE600-20CR-2SL)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU31A20)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Slv (4971AL)
- SIEMENS Auxiliary Contact Block, 1NO, 1NC (3RH29111MA11)
- 3M Resin Comp Splice Kit, 10 to 4 AWG, Blk (5321)
- 3M Splice Kits, 4 AWG to 500 kcmil, 194F, Blk (5304)
- 3M Butt Splice Connector, 16-14 AWG, PK1000 (MU14BCHTK)
- 3M 0.25 to 0.8-in O.D. insulation Flexible Power Cable Splice Kit (82-F1)
- 3M Splice Kits, 18 to 10 AWG, 221F, Ylw, 600V (DBR/Y-6(KIT))
- 3M D Bury Splice Kit, PK100 (DBR/Y-6 BULK)
- MIDWEST FASTENER 12 WG to 10 WG Butt Connectors 20PK (70094)
- 3M Wire Connectors & Disconnects