Shop All Splicing Connectors
3M
Butt Splice Connector, 4 AWG, Yel, PK10
Mfr # MV4BCX
Zoro # G2418062
original price:
$63.75
28% off
new price: $45.39
/pk 10, $4.54/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 4 AWG
- Insulation Type Vinyl
- Seam Brazed
- Connection Type Crimp
- Insulation Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MV4BCX
- Zoro # G2418062
- UPC # 10051128590031
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 2.12 in |
Barrel Inside Dia. | 0.28 in |
Details
Item | Splice Connector |
Wire Range | 4 AWG |
Insulation Type | Vinyl |
Seam | Brazed |
Connection Type | Crimp |
Insulation Color | Yellow |
Color | Yellow |
Max. Voltage | 600 V |
Max. Temp. | 221 Degrees F |
Standards | CSA Certified, RoHS 2011/65/EU, UL Listed |
Connector Type | Butt Splice |
Connection Material | Copper |
Maximum Voltage | 600 V |
Terminal Style | Standard |
Fork Type | Standard |
Description
Splice Connector, Connection Type Crimp, Insulation Color Yellow, Standards CSA Certified, RoHS 2011/65/EU, UL Listed, Overall Length 2.12 in, Insulation Type Vinyl, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC (QO230)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 12 AWG, 500 ft, Blue, PVC Insulation (411040506)
- GARDNER BENDER 22-10 AWG Wire Termination Kit 80 Piece (TK-100)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF8)
- 3M Resin Comp Splice Kit, 22 to 10 AWG, 194F (72-N1)
- 3M Butt Splice Connector, 16-14AWG, Blue, PK25 (MH14BCX)
- 3M 0.25 to 0.8-in O.D. insulation Flexible Power Cable Splice Kit (82-F1)
- 3M Butt Splice Connector, 16-14AWG, Blue, PK25 (BSV14Q)
- 3M Resin Comp Splice Kit, 194F, Blk, 8000V (5323)
- 3M Direct Bury Splice Kit, PK100 (DBO/B-6 BULK)
- ILSCO Gauge Direct Burial Splice Kit, 250 MCM-1 (DBK-250-EC)
- 3M Splicing Connectors