Shop All Splicing Connectors
3M
Butt Splice Connector, 22-18 AWG, PK1000
Mfr # MVU18BCK
Zoro # G5690133
product price: $289.99
/pk 1000, $0.29/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Vinyl
- Seam Butted
- Connection Type Crimp
- Insulation Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MVU18BCK
- Zoro # G5690133
- UPC # 00054007013150
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 1.0 in |
Barrel Inside Dia. | 0.07 in |
Minimum Conductor Size | 22 AWG |
Maximum Conductor Size | 18 AWG |
Details
Item | Splice Connector |
Wire Range | 22 to 18 AWG |
Insulation Type | Vinyl |
Seam | Butted |
Connection Type | Crimp |
Insulation Color | Red |
Color | Red |
Max. Voltage | 600 V |
Max. Temp. | 221 Degrees F |
Connector Type | Butt Splice |
Standards | CSA Certified, UL Listed |
Connection Material | Copper |
Maximum Voltage | 600 V |
Maximum Operating Temperature (Celsius) | 105°C |
Body Material | Copper Alloy |
Description
Splice Connector, Connection Type Crimp, Insulation Color Red, Standards CSA Certified, UL Listed, Overall Length 1.0 in, Insulation Type Vinyl, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 24-28VAC/VDC, Red, LED (9001KM35LR)
- MONOPRICE Relief Boot, RJ45, Blue, PK50 (7248)
- LEVITON Locking Plug (9965-C)
- NVENT HOFFMAN COMPACT Series 2 Flange Elbow Coupling, fits 45x60mm, Lt Gray, Aluminu (CCS2FECLG)
- 3M Resin Comp Splice Kit, 22 - 10 AWG, 15.6"L (72-N4)
- 3M Resin Comp Splice Kit, 194F, Blk, 8000V (5318)
- 3M Butt Splice Connector, 22-18 AWG, Red, PK25 (BSV18Q)
- 3M Butt Splice Connector, 16-14AWG, Blue, PK25 (BSV14Q)
- 3M Resin Comp Splice Kit, 4 to 2 AWG, 5000V (82-B1N)
- 3M Scotchlok Butt Splice Connector, 12-10 AWG, PK50 (MU10BCX)
- PANDUIT Compression Connector, No.6 AWG (SCS6-L)
- 3M Splicing Connectors