Shop All Splicing Connectors
3M
Butt Splice Connector, 22-18 AWG, PK1000
Mfr # MV18BCK
Zoro # G5549896
Free Shipping & Returns
$384.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Vinyl
- Seam Brazed
- Connection Type Crimp
- Insulation Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # MV18BCK
- Zoro # G5549896
- UPC # 00054007013129
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 0.31 in |
Barrel Inside Dia. | 0.07 in |
Maximum Conductor Size | 18 AWG |
Minimum Conductor Size | 22 AWG |
Details
Item | Splice Connector |
Wire Range | 22 to 18 AWG |
Insulation Type | Vinyl |
Seam | Brazed |
Connection Type | Crimp |
Insulation Color | Red |
Color | Red |
Max. Voltage | 600 V |
Max. Temp. | 221 Degrees F |
Connection Material | Copper |
Connector Type | Butt Splice |
Standards | CSA Certified, RoHS 2011/65/EU, UL Listed |
Maximum Operating Temperature (Celsius) | 105°C |
Body Material | Copper Alloy |
Description
Splice Connector, Connection Type Crimp, Insulation Color Red, Standards CSA Certified, RoHS 2011/65/EU, UL Listed, Overall Length 0.31 in, Insulation Type Vinyl, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Proximity Sensor, Inductive, 18mm, NC (E2E2-X5Y2)
- MARINCO 12Vpg.Oem Marinco 12V Plug, Oem (12VPG.OEM)
- VELCRO BRAND VELCRO REUSABLE TIES50CT (90924)
- SOUTHWIRE Thermostat Cable, 250ft, 0.18 Diameter, CL2 (553060407)
- 3M Resin Comp Splice Kit, 1 to 2/0 AWG, 194F (85-12)
- 3M Resin Comp Splic Kit, 4/0 AWG - 500 kcmil (5334)
- 3M Butt Splice Connector, 8 AWG, Red, PK10 (MV8BCX)
- 3M Butt Splice Connector, 4 AWG, Yel, PK10 (MV4BCX)
- 3M Splice Kits, 4 to 1/0 AWG, 194F, Blk, 1000V (5302)
- 3M Short-Barrel Splice, 2.00 in., Yellow, PK30 (MC250BCX)
- PANDUIT Butt Splice Connector, 22 to 18 AWG, PK100 (BS18-C)
- 3M Splicing Connectors