Shop All Splicing Connectors
3M
Butt Splice Connector, 22-18 AWG, PK1000
Mfr # MU18BCHTK
Zoro # G8704577
product price: $134.99
/pk 1000, $0.13/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Bare
- Seam Butted
- Connection Type Crimp
- Insulation Color Bare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MU18BCHTK
- Zoro # G8704577
- UPC # 00054007012993
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 0.56 in |
Barrel Inside Dia. | 0.07 in |
Maximum Conductor Size | 18 AWG |
Minimum Conductor Size | 22 AWG |
Details
Item | Splice Connector |
Wire Range | 22 to 18 AWG |
Insulation Type | Bare |
Seam | Butted |
Connection Type | Crimp |
Insulation Color | Bare |
Max. Voltage | 600 V |
Max. Temp. | 900 Degrees F |
Connection Material | Nickel-Plated Steel |
Connector Type | Butt Splice |
Maximum Voltage | 600 V |
Insulation Material | Non-insulated |
Body Material | Stainless Steel |
Description
Splice Connector, Connection Type Crimp, Insulation Color Bare, Standards -, Overall Length 0.56 in, Insulation Type Bare, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Green (HBLMRSGN)
- HYDROMAXX 2 in. x 25 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT200025B)
- MURR ELEKTRONIK M12 FEMALE 90° FIELD-WIREABLE SCREW TERM., 5-pol. max.0, 75mm² 4-6mm (7000-13001-0000000)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 50' Length - Blue (HS365-S50-BLUE)
- 3M Resin Comp Splice Kit, 10 to 4 AWG, Blk (5321)
- 3M Butt Splice Connector, 6 AWG, PK200 (M6BCK)
- 3M Butt Splice Connector, 12-10 AWG, Yel, PK25 (BSV10Q)
- 3M Resin Comp Splice Kit, 22 to 10 AWG, 25"L (72-N6)
- 3M Butt Splice Connector, 22-18 AWG, Red, PK25, Max. Voltage: 600 V (MH18BCX)
- 3M Resin Comp Splice Kit, 194F, Blk, 8000V (5318)
- PANDUIT Quick Splice, 22, PK25 (EQSP18D-Q)
- 3M Splicing Connectors