Shop All Splicing Connectors
3M
Butt Splice Connector, 22-18 AWG, PK1000
Mfr # MNG18BCK
Zoro # G5798843
product price: $838.99
/pk 1000, $0.84/ea
Free Shipping & Returns
$838.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Nylon
- Seam Brazed
- Connection Type Crimp
- Insulation Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MNG18BCK
- Zoro # G5798843
- UPC # 00054007013136
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 1 in |
Barrel Inside Dia. | 0.07 in |
Maximum Wire Size | 18 AWG |
For Maximum Wire Insulation Diameter | 0.145 in |
Minimum Wire Size | 22 AWG |
Wire Size Range | 22 AWG - 18 AWG |
Barrel Inside Diameter | 0.07 in |
Description
Splice Connector, Connection Type Crimp, Insulation Material Nylon, Insulation Color Red, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Standards CSA Certified, UL Listed, Termination Style Crimp, Contact Material Brass, Overall Length 1 in, RoHS Compliant Yes, Seam Style Seamless, Barrel Inside Diameter 0.07 in, Body Finish Tin Plated, Body Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Resin Comp Splice Kit, 2 to 3/0 AWG, 5000V (82-A2N)
- GARDNER BENDER SPLIT BOLT COPPER 8-4AWG (GBIK-4)
- SCHNEIDER ELECTRIC Illuminated Push Button, 16 mm, 1NC, Red (XB6DW4B2B)
- PANDUIT Grommet Edging, 0.062" Thick, Blk, 100ft L (GES62F-C0)
- 3M Scotchlok Butt Splice Connector, 22-18AWG, Red, PK100 (MVU18BCX)
- 3M Scotchlok Butt Splice Connector, 22-18 AWG, PK100 (MU18BCX)
- 3M Splice Kits, 2 AWG to 250 kcmil, 194F, Blk (5303)
- 3M Butt Splice Connector, 16-14AWG, Blue, PK25 (BSV14Q)
- 3M Splice Kits, 12 to 4 AWG, 194F, Blk, 1000V (5301)
- 3M Splice Kits, 16 to 12 AWG, 194F, Blk, 1000V (5300)
- TEMPO COMMUNICATIONS Splicer And Cleaver (915FS-KIT1)
- 3M Splicing Connectors