Shop All Splicing Connectors
3M
Butt Splice Connector, 22-18 AWG, PK1000
Mfr # M18BCK
Zoro # G5785735
product price: $222.99
/pk 1000, $0.22/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Non-Insulated
- Seam Seamless
- Connection Type Crimp
- Insulation Color Bare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # M18BCK
- Zoro # G5785735
- UPC # 00054007013112
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 0.63 in |
Barrel Inside Dia. | 0.062 in |
Maximum Wire Size | 18 AWG |
Minimum Wire Size | 22 AWG |
Barrel Inside Diameter | 0.062 in |
Wire Size Range | 22 AWG - 18 AWG |
Description
Splice Connector, Connection Type Crimp, Insulation Material None, Insulation Color Bare, Maximum Operating Temperature 347 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Standards CSA Certified, UL Listed, Termination Style Crimp, Contact Material Copper, Overall Length 0.63 in, RoHS Compliant Yes, Seam Style Seamless, Barrel Inside Diameter 0.062 in, Body Finish Tin Plated, Body Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Blank/Flat (PBC100WH)
- TRIPP LITE Pdu Metered Isobar Surge 120V 20A 12 5-20R; 2 5-15R L5-20P 1Urm (PDUMH20-ISO)
- LEVITON Wall Swtch, 1-Pole, Side, 120/277V, 20A, Ivry (CS120-2I)
- 3M Direct Bury Splice Kit, PK100 (DBO/B-6 BULK)
- 3M 0.25 to 0.8-in O.D. insulation Flexible Power Cable Splice Kit (82-F1)
- 3M Resin Comp Splice Kit, 4 AWG to 250 kcmil (85-16)
- 3M Resin Comp Splice Kit, 22 to 10 AWG, Blk (72-N2)
- 3M Splice Kits, 2 AWG to 250 kcmil, 194F, Blk (5303)
- 3M Resin Comp Splice Kit, 22 to 10 AWG, 194F (72-N1)
- 3M Scotchlok Butt Splice Connector, 16-14 AWG, PK100 (MVU14BCX)
- 3M Wire Connectors & Disconnects