Shop All Splicing Connectors
3M
Butt Splice Connector, 22-18 AWG, PK100
Mfr # MU18BCHTX
Zoro # G5981306
product price: $73.85
/pk 100, $0.74/ea
Sold in multiples of 5 for $369.25
$369.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Bare
- Seam Butted
- Connection Type Crimp
- Insulation Color Bare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MU18BCHTX
- Zoro # G5981306
- UPC # 10051128589578
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 0.56 in |
Barrel Inside Dia. | 0.07 in |
Minimum Conductor Size | 22 AWG |
Maximum Conductor Size | 18 AWG |
Details
Item | Splice Connector |
Wire Range | 22 to 18 AWG |
Insulation Type | Bare |
Seam | Butted |
Connection Type | Crimp |
Insulation Color | Bare |
Max. Voltage | 900 V |
Max. Temp. | 900 Degrees F |
Connection Material | Nickel-Plated Steel |
Connector Type | Butt Splice |
Maximum Voltage | 900 V |
Insulation Material | Non-insulated |
Body Material | Stainless Steel |
Description
Splice Connector, Connection Type Crimp, Insulation Color Bare, Overall Length 0.56 in, Insulation Type Bare, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Qline D, Type 4x, 160x80x55mm, Polycarbo (Q1686PCD)
- SHRINK-KON Shrink Tubing, 0.187in ID, Black, 6in, PK20 (CPO18706)
- ZORO SELECT Wall Switch, 20A, White, 4-Way Type, Rocker (9904W)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 65 A, Reversing: No (3RT20371AK60)
- 3M Replacement for 3M 94785 (94785 3M)
- 3M Scotchlok Butt Splice Connector, 16-14 AWG, PK100 (MVU14BCX)
- 3M Splicing Resin, 1.5 oz., Mixing Pouch (2136)
- 3M Resin Comp Splic Kit, 8 - 4 AWG, 194F, Blk (85-10)
- 3M Butt Splice Connector, 4 AWG, Yel, PK10 (MV4BCX)
- 3M Resin Comp Splice Kit, 4 AWG to 250 kcmil (85-16)
- POWER FIRST Splice Connector, Heat Shrink, Blue, PK50 (5UGV1)
- 3M Wire Connectors & Disconnects