Shop All Splicing Connectors
3M
Butt Splice Connector, 16-14AWG, Blue, PK25
Mfr # BSV14Q
Zoro # G5186973
product price: $11.55
/pk 25, $0.46/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Vinyl
- Seam Butted
- Material Plastic
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # BSV14Q
- Zoro # G5186973
- UPC # 10051128599973
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 1 in |
Barrel Inside Dia. | 0.17 in |
Wire Size Range | 16 AWG - 14 AWG |
Barrel Inside Diameter | 0.17 in |
Maximum Wire Size | 14 AWG |
Minimum Wire Size | 16 AWG |
Maximum Insulation Outside Diameter | 0.145 in |
Barrel Length | 0.25 in |
Conductor Sizes | 16 - 14 AWG |
Description
Splice Connector, Connection Type Crimp, Insulation Material Vinyl, Insulation Color Blue, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Standards CSA Certified, UL Listed, Contact Material Copper, Overall Length 1 in, RoHS Compliant Yes, Seam Style Butted, Barrel Inside Diameter 0.17 in, Compatible Installation Tool Model Number TH-440, TH-450, TR-490, Insulation Type Vinyl, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Toggle Switch Cover, PK2 (GSW-20)
- ROXTEC EZENTRY Cable/Pipe Seal, 0.13 to 0.65 in. dia. (EzEntry 24/24)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, X, 3/4 In. (GRFX75)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 50A, 3 Pole, 240/415/440V AC, B Curve (M9F21350)
- 3M Butt Splice Connector, 22-18 AWG, PK100 (MU18BCHTX)
- 3M Butt Splice Connector, 8 AWG, Red, PK10 (MV8BCX)
- 3M Butt Splice Connector, 4 AWG, Yel, PK10 (MV4BCX)
- 3M 5/8kv Termination Kit (7624-T-110-15GX)
- 3M Replacement for 3M 94785 (94785 3M)
- 3M D Bury Splice Kit, PK100 (DBR/Y-6 BULK)
- OMNISPORTS Inline Cable Splice Kit with IP67 Waterproof 10-Conductor (OM4235123)
- 3M Wire Connectors & Disconnects