Shop All Splicing Connectors
3M
Butt Splice Connector, 16-14 AWG, PK100
Mfr # MNG14BCX
Zoro # G2509997
original price:
$176.37
20% off
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Nylon
- Seam Brazed
- Connection Type Crimp
- Insulation Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # MNG14BCX
- Zoro # G2509997
- UPC # 00051128586792
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 1 in |
Barrel Inside Dia. | 0.09 in |
For Maximum Wire Insulation Diameter | 0.17 in |
Maximum Wire Size | 14 AWG |
Barrel Inside Diameter | 0.09 in |
Wire Size Range | 16 AWG - 14 AWG |
Minimum Wire Size | 16 AWG |
Description
Splice Connector, Connection Type Crimp, Insulation Material Nylon, Insulation Color Blue, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Standards CSA Certified, UL Listed, Termination Style Crimp, Contact Material Brass, Overall Length 1 in, RoHS Compliant Yes, Seam Style Seamless, Barrel Inside Diameter 0.09 in, Body Finish Tin Plated, Body Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Interlocked Recep, Switch, Fused, 60A, 4P, 3W (ASR6034F)
- HUBBELL 30A Locking Plug 2P 3W 250VAC L6-30P BK (HBL2621BK)
- LEVITON Receptacle (5262-R)
- CRYDOM Solid State Relay, 3 to 15VDC, 18A (EZ240D18)
- 3M Resin Comp Splice Kit, 4 to 1/0 AWG, 8000V (5317)
- 3M Scotchlok Butt Splice Connector, 12-10 AWG, PK50 (MU10BCX)
- 3M Splice Kits, 12 to 4 AWG, 194F, Blk, 1000V (5301)
- 3M Resin Comp Splice Kit, 194F, Blk, 8000V (5318)
- 3M Resin Comp Splice Kit, 22 to 10 AWG, Blk (72-N2)
- 3M Butt Splice Connector, 8 AWG, Red, PK10 (MV8BCX)
- PROSKIT UY Connector, AWG26-22.PK100 (703-003)
- 3M Splicing Connectors