Shop All Splicing Connectors
3M
Butt Splice Connector, 12-10AWG, Yel, PK500
Mfr # MV10BCK
Zoro # G5754777
product price: $251.99
/pk 500, $0.50/ea
Free Shipping & Returns
$251.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Vinyl
- Seam Brazed
- Connection Type Crimp
- Insulation Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MV10BCK
- Zoro # G5754777
- UPC # 00054007020783
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 0.31 in |
Barrel Inside Dia. | 0.135 in |
Maximum Conductor Size | 10 AWG |
Minimum Conductor Size | 12 AWG |
Details
Item | Splice Connector |
Wire Range | 12 to 10 AWG |
Insulation Type | Vinyl |
Seam | Brazed |
Connection Type | Crimp |
Insulation Color | Yellow |
Color | Yellow |
Max. Voltage | 600 V |
Max. Temp. | 221 Degrees F |
Standards | CSA Certified, RoHS 2011/65/EU, UL Listed |
Connector Type | Butt Splice |
Connection Material | Copper |
Body Material | Copper Alloy |
Description
Splice Connector, Connection Type Crimp, Insulation Color Yellow, Standards CSA Certified, RoHS 2011/65/EU, UL Listed, Overall Length 0.31 in, Insulation Type Vinyl, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 3/8 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG3J58X)
- BURNDY Insulated Multitap Connector, 2.19 In. L, Width: 1.38 in (BIBS2/03)
- SPEEDAIRE Pressure Switch, For SpeedAire (D3005000164)
- GEARWRENCH 3/8"F x 1/4"M Adapter (81277)
- 3M Splice Kits, 18 to 10 AWG, 221F, Ylw, 600V (DBR/Y-6(KIT))
- 3M Resin Comp Splice Kit, 22 to 10 AWG, Blk (72-N2)
- 3M 0.25 to 0.8-in O.D. insulation Flexible Power Cable Splice Kit (82-F1)
- 3M Resin Comp Splice Kit, 194F, Blk, 8000V (5318)
- 3M Resin Comp Splice Kit, 4 AWG to 250 kcmil (85-16)
- 3M Splicing Resin, 1.5 oz., Mixing Pouch (2136)
- STA-KON Butt Splice Connector, 16-14 AWG, PK100 (2RB14X)
- 3M Wire Connectors & Disconnects