Shop All Splicing Connectors
3M
Butt Splice Connector, 12-10AWG, Yel, PK250
Mfr # MH10BCK
Zoro # G4329972
product price: $272.99
/pk 250, $1.09/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Heat Shrink
- Seam Butted
- Connection Type Crimp
- Insulation Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MH10BCK
- Zoro # G4329972
- UPC # 00054007063018
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 1.5 in |
Barrel Inside Dia. | 0.142 in |
Maximum Conductor Size | 10 AWG |
Minimum Conductor Size | 12 AWG |
Details
Item | Splice Connector |
Wire Range | 12 to 10 AWG |
Insulation Type | Heat Shrink |
Seam | Butted |
Connection Type | Crimp |
Insulation Color | Yellow |
Color | Light Yellow |
Max. Voltage | 600 V |
Max. Temp. | 221 Degrees F |
Connection Material | Copper |
Connector Type | Butt Splice |
Standards | CSA Certified, RoHS 2011/65/EU, UL Listed |
Maximum Voltage | 600 V |
Body Material | Copper Alloy |
Description
Splice Connector, Connection Type Crimp, Insulation Color Yellow, Standards CSA Certified, RoHS 2011/65/EU, UL Listed, Overall Length 1.5 in, Insulation Type Heat Shrink, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAX4/0-12-X)
- REMKE Cord Grip, ISO, M32, .812-.938, Mesh (RSM-32315-E)
- CAROL 4 AWG 4 Conductor Portable Cord 600V 100 ft. BK (16084)
- HUBBELL 20A Twist-Lock Plug 3P 4W 250VAC L15-20P BK/WT (HBL2421S)
- 3M Resin Comp Splice Kit, 4 to 1/0 AWG, 8000V (5322)
- 3M Butt Splice Connector, 22-18 AWG, Red, PK25 (BSV18Q)
- 3M 0.25 to 0.8-in O.D. insulation Flexible Power Cable Splice Kit (82-F1)
- 3M Scotchlok Butt Splice Connector, 12-10 AWG, PK50 (MU10BCX)
- 3M Direct Bury Splice Kit, PK100 (DBO/B-6 BULK)
- 3M Butt Splice Connector, 16-14AWG, Blue, PK25 (BSV14Q)
- STA-KON Butt Splice Connector, 22-18AWG, Red, PK100 (2RA18)
- 3M Splicing Connectors