Shop All Splicing Connectors
3M
Butt Splice Connector, 12-10 AWG, Yel, PK50
Mfr # MNG10BCX
Zoro # G2487046
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Nylon
- Seam Brazed
- Connection Type Crimp
- Insulation Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # MNG10BCX
- Zoro # G2487046
- UPC # 00051128586921
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 1.15 in |
Barrel Inside Dia. | 0.135 in |
Maximum Wire Size | 10 AWG |
Barrel Inside Diameter | 0.135 in |
For Maximum Wire Insulation Diameter | 0.25 in |
Wire Size Range | 12 AWG - 10 AWG |
Minimum Wire Size | 12 AWG |
Description
Splice Connector, Connection Type Crimp, Insulation Material Nylon, Insulation Color Yellow, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Standards CSA Certified, UL Listed, Termination Style Crimp, Contact Material Brass, Overall Length 1.15 in, RoHS Compliant Yes, Seam Style Seamless, Barrel Inside Diameter 0.135 in, Body Finish Tin Plated, Body Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 3/4" NPT, .812-.938 (RSR-2315)
- EATON Cutler-Hammer Legend Plate, Half Round, Off On, Black (10250TM42)
- ZSI Cush-A-Click, Pipe Clamp, 1-1/2" (CAC24)
- SCHNEIDER ELECTRIC Head for illuminated push button, Harmony XB4, metal, blue flush, 22mm, universal LED, for insertion legend (ZB4BA68)
- 3M Splice Kits, 2 AWG to 250 kcmil, 194F, Blk (5303)
- 3M Scotchlok Butt Splice Connector, 16-14 AWG, PK100 (MVU14BCX)
- 3M Resin Comp Splic Kit, 1/0 - 2/0 AWG, 194F (90-B1N)
- 3M Resin Comp Splice Kit, 22 to 10 AWG, 194F (72-N1)
- 3M Butt Splice Connector, 8 AWG, Red, PK10 (MV8BCX)
- 3M Resin Comp Splic Kit, 2/0 - 4/0 AWG, 194F (82-F2)
- PROSKIT UY Connector, AWG26-22.PK100 (703-003)
- 3M Wire Connectors & Disconnects