Shop All Splicing Connectors
3M
Butt Splice Connector, 12-10 AWG, PK500
Mfr # MU10BCHTK
Zoro # G8704981
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Bare
- Seam Butted
- Connection Type Crimp
- Insulation Color Bare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # MU10BCHTK
- Zoro # G8704981
- UPC # 00054007022329
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 0.56 in |
Barrel Inside Dia. | 0.135 in |
Maximum Conductor Size | 12 AWG |
Barrel Length | 0.25 in |
Minimum Conductor Size | 10 AWG |
Barrel Inside Diameter | 0.135 in |
Details
Item | Splice Connector |
Wire Range | 12 to 10 AWG |
Insulation Type | Bare |
Seam | Butted |
Connection Type | Crimp |
Insulation Color | Bare |
Max. Voltage | 600 V |
Max. Temp. | 900 Degrees F |
Connection Material | Nickel-Plated Steel |
Connector Type | Butt Splice |
Maximum Voltage | 600 V |
Terminal Style | High Temp |
Solution for | Wireless Network Infrastructure Accessories |
Body Material | Stainless Steel |
Insulation Material | Non-insulated |
Description
Splice Connector, Connection Type Crimp, Insulation Color Bare, Standards -, Overall Length 0.56 in, Insulation Type Bare, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED TBC Series On-Delay DIP Switch TDR (TBC-120-A-B-A)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Specification Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Orange, Single Pack (IG5662)
- EATON Nonreversing NEMA Magnetic Motor Starter, 4X NEMA Rating, 120V AC, 3 Poles, 1NC/1NO (ECN0514AAA-R63/CL30)
- BOX ENCLOSURES Aluminum Enclosure, 3.16 in H, 1.19 in D, NEMA 4 (B2-080SI)
- 3M Resin Comp Splice Kit, 2 to 3/0 AWG, 5000V (82-A2N)
- 3M Splice Kits, 2 AWG to 250 kcmil, 194F, Blk (5303)
- 3M Scotchlok Butt Splice Connector, 12-10 AWG, PK50 (MU10BCX)
- 3M 5/8kv Termination Kit (7624-T-110-17GX)
- 3M 12-10 AWG Butt Splice Connector 500pk. (M10BCK)
- 3M Resin Comp Splice Kit, 1 to 2/0 AWG, 194F (85-12)
- PANDUIT Butt Splice Connector, Yllw, 1.140in., PK50 (BSN10-L)
- 3M Splicing Connectors