Shop All Floor Machine Pads
3M
Burnishing Pad, 27 In, Tan, PK5
Mfr # 3500
Zoro # G2366183
original price:
$109.99
7% off
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family Brown
- Floor Pad Size 27 in
- Pad/Brush Shape Round
- Material Natural/Polyester Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 3500
- Zoro # G2366183
- UPC # 50048011203176
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 27 in |
Size | 27" |
Pad/Brush Size | 27 in |
Diameter | 27 in |
Fits Machine Size | 27 in |
Description
Burnishing Pad, Color Tan, Diameter 27 in, Material Natural/Polyester Fiber, Product Type Burnishing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 27 in, Shape Round, Speed - Maximum 3,000 RPM, Fits Machine Size 27 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Burnishing, Features Contains a Minimum of 50 Percent Post Consumer Recycled Content, Resistance Properties Clog Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Cleaning Brushes, 3.5 in L Handle, 4.5 in L Brush, Black, Plastic (BWK5208)
- LYSOL Cleaners & Detergents, 1 gal. Bottle, Unscented, 4 PK (36241-74392)
- DAWN Manual PotPan Detergent, Blue (PGC57445)
- DAYTON Rectifier (31UK85)
- 3M Low-Speed Buffer Floor Pads 5100, 19in Diameter, Red, PK5 (5100)
- 3M Stripping Pad, 16 In, Black, PK5 (7200)
- 3M Preburnishing Pad, 16 In, Green/Amber, PK5 (5000)
- 3M Burnishing Pad, 17 In, Pink, PK5 (3600)
- 3M Scrubbing Pad, 16 In, Blue, PK5 (5300)
- 3M 7300 17in Black High Productivity Stripping Floor Pad, 5PK (399177300HP)
- SCOTCH-BRITE Diamond Floor Pad Plus, 17 In, Purple, PK5 (08744)
- 3M Floor Machine Pads