Shop All Floor Machine Pads
3M
Burnishing Pad, 27 In, Sky Blue, PK5
Mfr # 3050
Zoro # G4665114
product price: $120.99
/pk 5, $24.20/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family Blue
- Floor Pad Size 27 in
- Pad/Brush Shape Round
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3050
- Zoro # G4665114
- UPC # 50048011598241
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 27 in |
Size | 27" |
Pad/Brush Size | 27 in |
Diameter | 27 in |
Fits Machine Size | 27 in |
Details
Floor Application | Buffing, Burnishing, Polishing |
Floor Machine Pads Color Family | Blue |
Pad/Brush Shape | Round |
Material | Polyester |
Item | Burnishing Pad |
Speed | 1500 to 3000 rpm |
For Use With | Electric, Battery, Propane Floor Machine |
Color | Sky Blue |
Sub-Category | Burnishing Pads |
Center Hole | 3 3/4 in |
Shape | Round |
Color Family | Blue |
Application | Burnishing |
Features | Holder Works with Standard Threaded Broom Handle, Optimized for Use on Softer Floor Finishes, Restores Gloss to Dull Floor |
Standards | Green Seal Certified |
Product Type | Burnishing Pad |
Speed - Minimum | 1,500 RPM |
Speed - Maximum | 3,000 RPM |
Description
Burnishing Pad, Color Sky Blue, Diameter 27 in, Material Polyester, Product Type Burnishing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 27 in, Shape Round, Speed - Maximum 3,000 RPM, Fits Machine Size 27 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Burnishing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOO GONE Degreaser, 55 Gal Drum, Liquid (2030A)
- MR. CLEAN Lemon Scent Concentrated All Purpose Cleaner Liquid 23 oz (80756065)
- NILFISK Vacuum Bag, 5 PK (107419591)
- RUBBERMAID COMMERCIAL 32 Gal Trash Can Lid, Gray, Plastic (FG263100GRAY)
- 3M Burnishing Pad, 19 In, Peach, PK5 (3200)
- 3M Scrubbing Pad, 14 In, Blue, PK5 (5300)
- 3M Stripping Pad, 20 In x 14 In, Black, PK10 (7300-20x14)
- 3M Low-Speed Stripper Floor Pad 7200, 20 x 14, Black, 10PK (MMM72002014)
- 3M Stripping Pad, 13 In, Brown, PK5 (7100)
- 3M Low-Speed Buffer Floor Pads, 17" Diameter, Red, PK5, 5PK (5100)
- I-MOP Cleaning Pad, Red, 9" Pad, Trapezoid, PK10 (1234346)
- 3M Floor Machine Pads