Shop All Floor Machine Pads
3M
Burnishing Pad, 27 In, Pink, PK5
Mfr # 3600
Zoro # G0729626
product price: $101.99
/pk 5, $20.40/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family Red
- Floor Pad Size 27 in
- Pad/Brush Shape Round
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3600
- Zoro # G0729626
- UPC # 50048011258633
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 27 in |
Size | 27" |
Pad/Brush Size | 27 in |
Diameter | 27 in |
Fits Machine Size | 27 in |
Details
Floor Application | Buffing, Burnishing, Polishing |
Floor Machine Pads Color Family | Red |
Pad/Brush Shape | Round |
Material | Polyester |
Item | Burnishing Pad |
Speed | 1500 to 3000 rpm |
For Use With | Electric, Battery, Propane Floor Machine |
Color | Pink |
Sub-Category | Burnishing Pads |
Center Hole | 3 3/4 in |
Shape | Round |
Color Family | Pink |
Application | Burnishing |
Features | Also Designed for Use on Other Finishes Resistant to Degradation from Burnishing, Ideal for Harder Finishes and High Traffic Areas, Removes Black Marks and Returns Gloss |
Thickness | 1 in |
Product Type | Burnishing Pad |
Speed - Minimum | 1,500 RPM |
Speed - Maximum | 3,000 RPM |
Description
Burnishing Pad, Color Pink, Diameter 27 in, Material Polyester, Product Type Burnishing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 27 in, Shape Round, Speed - Maximum 3,000 RPM, Fits Machine Size 27 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Burnishing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIERE PADS Stainless Steel Scrubber, Steel Gray, PK12 (54918)
- ALLPOINTS Polishfor S/S, 10 Oz Spr Ay, Ca Sheila Shine (1431159)
- AQUA CHEMPACS Citrus All Purpose Cleaner Kit, Citrus (4-0989)
- ALFI BRAND Brushed Gold PVD Stainless Steel Recessed Shelf / Toilet Paper Holder Niche (ABTPNP88-BG)
- 3M Buffing and Cleaning Pad, 17 In, Red, PK5 (5100)
- 3M Brown Stripper Pad 7100, 12 in, PK5 (7100)
- 3M Burnishing Pad, 17 In, Peach, PK5 (3200)
- 3M Low-Speed Buffer Floor Pads 5100, 20 x 14, Red, PK10 (5100)
- 3M Buffing Pad, 28 In x 14 In, Red, PK10 (5100-28x14)
- 3M Burnishing Pad, 27 In, Peach, PK5 (3200)
- 3M Polishing Pad, 28 In x 14 In, White, PK10 (4100-28x14)
- 3M Floor Machine Pads